Shop All Induced Draft Blowers
Field Controls
Draft Inducer, 115, Galvanized Steel, 9 in H., 8 Inlet and Outlet Dia.
Mfr # DI-3
Zoro # G2470861
Free Shipping & Returns
$699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet and Outlet Dia. (In.) 8
- Type Inducer
- Voltage 115
- Depth (In.) 12 9/16 in
- Cut Out Required 11-3/4 in
Product Information
- Brand Field Controls
- MFR # DI-3
- Zoro # G2470861
- UPC # 090747099009
- Country of Origin United States
- Category Induced Draft Blowers
Dimensions
Inlet and Outlet Dia. (In.) | 8 |
Depth (In.) | 12 9/16 in |
Height (In.) | 9 in |
Vent Pipe Dia. (In.) | 8 to 12 |
Width (In.) | 10 1/8 in |
For Pipe Slot Width | 12 7/8 in |
Manufacturer Warranty Length | 18 mo |
Outlet Diameter | 8 in |
Overall Height | 12 1/2 in |
For Vent Pipe Diameter | 12 in |
For Pipe Slot Height | 5 1/2 in |
Maximum Vent Pipe Diameter | 12 in |
Inlet Diameter | 8 in |
Minimum Vent Pipe Diameter | 8 in |
Overall Width | 10 1/8 in |
Overall Depth | 11 3/4 in |
Wheel Diameter | 8 7/8 in |
Description
Draft Inducer, Application Boilers, Furnaces, Water Heaters, For Fuel Type Natural Gas, Oil, For Appliance Type Oil or Gas-Fired Furnaces, Water Heaters, Boilers, Maximum Vent Pipe Diameter 12 in, Minimum Vent Pipe Diameter 8 in, For Pipe Slot Height 5 1/2 in, For Pipe Slot Width 12 7/8 in, Maximum Heater BTU Input for Gas Appliance 835,000 BtuH, Maximum Heater BTU Input for Oil Appliance 1,030,000 BtuH, Inlet Diameter 8 in, Outlet Diameter 8 in, For Vent Pipe Diameter 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M FLASHING TAPE 4""W 75'L (8067-4)
- GOODMAN Compressor (CR30K6EPFV875)
- DEKTITE Grey Rnd Base Mtl Flash, 4-1/4" To 7-1/2" (DF105G)
- OUTLAND ENGINEERING TOOL FIN A/C WINDOW 6X1"" (AC-901)
- FIELD CONTROLS Power Venter, 115, Stainless Steel, 12 1/2 in H. (SWG-6S)
- FIELD CONTROLS Power Venter, 115V, Galvanized Steel, 12 1/4 in H. (SWG-5)
- FIELD CONTROLS Control Kit, 24 V, Galvanized Steel (CK-41F)
- FIELD CONTROLS Power Venter, 115, Galvanized Steel, 7 1/2 in H. (PVG-100)
- FIELD CONTROLS Dip-1 Fan Control For Gas Or (DIP-1)
- FIELD CONTROLS Power Venter, 115, Aluminum Steel, 9 in H., 4 Inlet and Outlet Dia. (SWG-4HD)
- FASCO Draft Inducer Blower, 115V, Aluminum Steel, 8 1/2 in H. (A134)
- Field Controls Induced Draft Blowers