Shop All HVAC Installation Accessories
Field Controls
Draft Control, 38.5 N Capcty, 6 to 8in dia
Mfr # 7"RC
Zoro # G2470627
product price: $74.35
/ea
$74.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Oil or Solid Fuel
- Diameter 6 in to 8 in
- Length 2 3/4 in
- Width 7 5/8 in
- Material Galvanized Steel
Product Information
- Brand Field Controls
- MFR # 7"RC
- Zoro # G2470627
- UPC # 090747510009
- Country of Origin United States
- Category HVAC Installation Accessories
Dimensions
Diameter | 6 in to 8 in |
Length | 2 3/4 in |
Width | 7 5/8 in |
Height | 7 5/8 in |
For Nominal Duct Diameter | 6 in; 7 in; 8 in |
Rough Opening Length | 2 3/4 in |
Frame Depth | 8 5/8 in |
Overall Length | 8 5/8 in |
Overall Width | 7 5/8 in |
Rough Opening Width | 7 in |
Rough Opening Diameter | 7 in |
Overall Diameter | 7 in |
Overall Height | 7 5/8 in |
Description
6-8 In.dia SS Barometric Draft Control, Damper Application Barometric Draft Control, For Nominal Duct Diameter 6 in; 7 in; 8 in, Frame Material Steel, Number of Panels Not Applicable, Maximum Air Velocity Not Applicable, Overall Height 7 5/8 in, Rough Opening Diameter 7 in, Rough Opening Shape Round, Fits Fan Diameter Not Applicable, For Duct Shape Round, Free Area Not Applicable, Overall Width 7 5/8 in, Frame Material Thickness 24 ga, Overall Length 8 5/8 in, Connection Type Press Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Press Switch, Open On Fall 10 PSI (6ALC2)
- CULLIGAN Culligan Sales HD-950A Water Filter Whole House (5683057)
- BRISKHEAT Drum Heater, Heavy Duty, For Poly Drums/Pails, 120VAC, 150W, 5 Gallon (GDPCS10)
- ROBINAIR Recycling Filter-Driers (34724)
- FIELD CONTROLS Draft Control, 12.6 N Capcty, 3 to 5in dia (4"RC)
- FIELD CONTROLS Draft Control, 28.3 Nominal Capcty, Silver (6"RC/BT)
- FIELD CONTROLS Draft Control, 38.5 N Capcty, 6 to 7in dia (7"MG1)
- FIELD CONTROLS Draft Control, 314 Nominal Capcty, Silver (20"M+MG2)
- FIELD CONTROLS Draft Control, 63.6 N Cpcty, 8 to 10in dia (9"RC)
- FIELD CONTROLS Draft Control, 78.5 Nominal Capcty, Silver (10"M+MG2)
- FIELD CONTROLS Draft Control, 50.3 N Capcty, 7 to 9in dia (8"RC)
- Field Controls HVAC Installation Accessories