Shop All HVAC Installation Accessories
Field Controls
Draft Control, 12.6 N Capcty, 3 to 4in dia
Mfr # 4"MG1
Zoro # G2470581
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 1/2 in
- Color Silver
- Width 4 9/16 in
- Application Gas
- Diameter 3 in to 4 in
Product Information
- Brand Field Controls
- MFR # 4"MG1
- Zoro # G2470581
- UPC # 090747211005
- Country of Origin United States
- Category HVAC Installation Accessories
Dimensions
Length | 2 1/2 in |
Width | 4 9/16 in |
Diameter | 3 in to 4 in |
Height | 4 9/16 in |
Rough Opening Length | 2 1/2 in |
Overall Width | 4 5/8 in |
Overall Height | 4 5/8 in |
Frame Depth | 7 in |
Rough Opening Diameter | 4 in |
For Nominal Duct Diameter | 3 in; 4 in |
Overall Length | 7 in |
Overall Diameter | 4 in |
Rough Opening Width | 4 in |
Description
4 In.dia SS Barometric Draft Control, Damper Application Barometric Draft Control, For Nominal Duct Diameter 3 in; 4 in, Frame Material Steel, Number of Panels Not Applicable, Maximum Air Velocity Not Applicable, Overall Height 4 5/8 in, Rough Opening Diameter 4 in, Rough Opening Shape Round, Fits Fan Diameter Not Applicable, For Duct Shape Round, Free Area Not Applicable, Overall Width 4 5/8 in, Frame Material Thickness 24 ga, Overall Length 7 in, Connection Type Press Fit, Frame Depth 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTACOOL Motor Control, Jetstream 260 Series (PARCTLJ26000)
- TEMPCO Heater, 120V, 17-7/8 In. L, 1200 Deg F (CSF00144)
- HEATFAB Gas Vent Pipe (9407-316)
- PROMINENCE HOME Brightondale, 52 in. Indoor/Outdoor Ceiling Fan with Light, Matte Black (51659-40)
- FIELD CONTROLS Draft Control, 50.3 N Capcty, 7 to 8in dia (8"MG1)
- FIELD CONTROLS Draft Control, 314 Nominal Capcty, Silver (20"M+MG2)
- FIELD CONTROLS Draft Control, 28.3 N Capcty, 5 to 7in dia (6"RC)
- FIELD CONTROLS Draft Control, 38.5 N Capcty, 6 to 7in dia (7"MG1)
- FIELD CONTROLS Draft Control, 50.3 N Capcty, 7 to 9in dia (8"RC)
- FIELD CONTROLS Draft Control, 28.3 N Capcty, 5 to 6in dia (6"MG1)
- GOODMAN Hard-Start Kit, for Heat Pump 4 to 5 tons (CSR-U-3)
- Field Controls HVAC Installation Accessories