Shop All Hard Hat Accessories
This Product is Discontinued
Fibre-Metal By Honeywell
Hard Hat Suspension, Pinlock, 8 Points (Discontinued)
Mfr # W3F
Zoro # G4438761
This Product is Discontinued
Key Features
- Material Leatherette
- For Use With P2A, P2HN Hard Hats
- Fits Hat Size One Size Fits Most
- Number of Suspension Points 8
- Suspension Adjustment Type Pinlock
Product Information
- Brand Fibre-Metal By Honeywell
- MFR # W3F
- Zoro # G4438761
- UPC # 821812540030
- Country of Origin Mexico
- Category Hard Hat Accessories
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Hard Hat Suspension |
Material | Leatherette |
For Use With | P2A, P2HN Hard Hats |
Number of Suspension Points | 8 |
Suspension Adjustment Type | Pinlock |
Description
Hard Hat Suspension, Head Protection Suspension Type Pinlock (8-Point), Fits Hat Size One Size Fits Most, For Use With P2A, P2HN Hard Hats, Compatible Hard Hat/Helmet Brand Name HONEYWELL, Compatible Hard Hat/Helmet Grainger Part Number 23V864, 23V865, 23V866, 23V867, 23V868, Compatible Hard Hat/Helmet Manufacturer Part Number P2AW01A000, P2AW02A000, P2AW09, P2AW11, P2AW12, P2AW15A000, P2AW46, P2AW71A000, P2AW74A000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.