Shop All Hard Hats
Fibre-Metal By Honeywell
Full Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Orange
Mfr # E1RW03A000
Zoro # G4446915
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material Thermoplastic
- Fits Hat Size 6-1/2 to 8
- Series Super Eight E1
- Suspension Adjustment Type Ratchet
Product Information
- Brand Fibre-Metal By Honeywell
- MFR # E1RW03A000
- Zoro # G4446915
- UPC # 662463150168
- Country of Origin Mexico
- Category Hard Hats
Dimensions
Fits Hat Size | 6-1/2 to 8 |
Details
Item | Hard Hat |
Head Protection Style | Full Brim |
Head Protection Material | Thermoplastic |
Series | Super Eight E1 |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 8 |
Color | Orange |
Head Protection Venting | No |
Standards | ANSI-Z89.1 |
Hard Hat ANSI Type | 1 |
Hard Hat ANSI Class | C, G, E |
Includes | 1 Hard Hat |
Accessory Slots | No |
Graphics | None |
ANSI Impact Type | 1 |
Head Protection Graphics | No Graphics |
ANSI Electrical Class | C, E, G |
ANSI Classification | Type 1, Class E |
Application | Welding Protection |
Accessory Mounting Options | None |
High-Visibility | No |
Head Protection Brand | HONEYWELL FIBRE-METAL |
Hard Hat Sub-Category | Hard Hats Without Graphics |
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (8-Point), Head Protection Color Orange, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Thermoplastic, Accessory Mounting Options None, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1-2009, Series SuperEight E1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACUITY BRANDS LIGHTING LITHONIA Lithonia Quantum Premium Quick Mount LED Lamp Heads Red Exit / Unit Combo (LHQM LED R M6)
- HONEYWELL Single Gas Detector, VOC, 0.1 ppm (059-B111-000)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, L, Gray/Black/Yellow, PR (MFG2-04-L)
- VGUARD A1EA2, Nitrile Exam Gloves, 5 mil Palm, Nitrile, Powder-Free, Large, 1000 PK, Blue (A1EA23)
- FIBRE-METAL BY HONEYWELL Full Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Red (E1RW15A000)
- FIBRE-METAL BY HONEYWELL Full Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), White (E1RW01A000)
- FIBRE-METAL BY HONEYWELL Full Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Yellow (E1RW02A000)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Yellow (P2AQRW02A000)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), White (E2QRW01A000)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Green (E2QSW74A000)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Green (P2HNQRW74A000)
- Fibre-Metal By Honeywell Hard Hats