Shop All Welding Helmet Accessories
Fibre-Metal By Honeywell
Front Cover Lens
Mfr # CL452
Zoro # G3708354
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Characteristics Clear, Polycarbonate Safety Plate
- Function Works as a Safety Plate in Welding Helmets
- Plate Size 4.50 in x 5.25 in
- For Use With Welding Helmets and Goggles
- Standards ANSI Z87.1
Product Information
- Brand Fibre-Metal By Honeywell
- MFR # CL452
- Zoro # G3708354
- UPC # 604669117019
- Country of Origin United States
- Category Welding Helmet Accessories
Dimensions
Plate Size | 4.50 in x 5.25 in |
Plate Width | 4 1/2 in |
Plate Length | 5 1/4 in |
Details
Item | Front Lens Cover |
Characteristics | Clear, Polycarbonate Safety Plate |
Function | Works as a Safety Plate in Welding Helmets |
For Use With | Welding Helmets and Goggles |
Standards | ANSI Z87.1 |
Features | Impact Resistant, Injection Molded, Lightweight, Optically Correct |
Material | Polycarbonate |
Magnification | No |
Compatible with Manufacturer Model Number | 2006BK, 4906GY, 5906BE, 5906BK, 5906GY, 906GY |
Compatible with Series | Tigerhood Futura |
Compatible with Brand | Honeywell |
Compatible with Manufacturer Model Number [NEW] | 2006BK, 4906GY, 5906BE, 5906BK, 5906GY, 906GY |
Compatible with Manufacturer Part Number | 2006BK, 4906GY, 5906BE, 5906BK, 5906GY, 906GY |
Compatible Manufacturer Part Number | 2006BK, 4906GY, 5906BE, 5906BK, 5906GY, 906GY |
Compatible Grainger Part Number | 10C433, 10C434, 116P48, 2XKX8, 2XKX9, 317Z48 |
Compatible Manufacturer Model Number | 2006BK, 4906GY, 5906BE, 5906BK, 5906GY, 906GY |
For Use with Mfr. Model Number | 2006BK, 4906GY, 5906BE, 5906BK, 5906GY, 906GY |
For Use With Mfr. Model Number | 2006BK, 4906GY, 5906BE, 5906BK, 5906GY, 906GY |
Description
Front Lens Cover, Compatible with Brand Honeywell, Compatible with Grainger Part Number 10C433, 10C434, 116P48, 2XKX8, 2XKX9, 317Z48, Compatible with Manufacturer Model Number 2006BK, 4906GY, 5906BE, 5906BK, 5906GY, 906GY, Compatible with Series Tigerhood Futura, Features Impact Resistant, Injection Molded, Lightweight, Optically Correct, For Use With Welding Helmets and Goggles, Magnification No, Material Polycarbonate, Plate Length 5 1/4 in, Plate Width 4 1/2 in, Standards ANSI Z87.1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Welding Machine Protective Cover (195142)
- HAKKO Nozzle, 1.6mm x 3.0mm, Desoldering (N3-16)
- AMERICAN TORCH TIP Cutting Tip, size 8 (1-101-8)
- THERMAL DYNAMICS Torch Adapter Kit, Use w/Spectrum 701 (7-3457)
- FIBRE-METAL BY HONEYWELL Quick Lok Kit, For Fibre Metal Wldg Hlmts (4000-H5)
- FIBRE-METAL BY HONEYWELL Sweatband (FM67)
- FIBRE-METAL BY HONEYWELL Replacement Speedyloop Suspension (5000-H5)
- FIBRE-METAL BY HONEYWELL Quick-Lok Adapter Kit (FM4001)
- FIBRE-METAL BY HONEYWELL Welding Helmet Sweatband, North (FM68)
- FIBRE-METAL BY HONEYWELL Quick-Lok Blades for Slotted Cap (6000-H5)
- JACKSON SAFETY Replacement Headgear, For Welding Helment, Black/Gray (20696)
- Fibre-Metal By Honeywell Welding Helmet Accessories