Shop All Hard Hats
Fibre-Metal By Honeywell
Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), White
Mfr # P2AQRW01A000
Zoro # G4448446
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material Fiberglass
- Fits Hat Size 6-3/4 to 8
- Series Roughneck P2A
- Head Protection Suspension Type Ratchet (8-Point)
Product Information
- Brand Fibre-Metal By Honeywell
- MFR # P2AQRW01A000
- Zoro # G4448446
- UPC # 883940088686
- Country of Origin Mexico
- Category Hard Hats
Dimensions
Fits Hat Size | 6-3/4 to 8 |
Description
Hard Hat, ANSI Classification Type 1, Class G, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (8-Point), Head Protection Color White, Head Protection Graphics No Graphics, Fits Hat Size 6-3/4 to 8, Head Protection Material Fiberglass, Accessory Mounting Options Welding Helmet Attachment Lugs, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1-2014, CSA Z94.1-2015, Series Roughneck P2A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM OSHA CAUTION SAFETY LABEL X RAYS LRAD604VSP (LRAD604VSP)
- POWERWELD Leather Drivers Gloves, Medium (PW1414M)
- TINGLEY Size 8 Men's Steel Rubber Boot, Orange (82330)
- BRADY Safety Lockout/Tagout Station, 17-1/8In H (LC139E)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Yellow (P2AQRW02A000)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Green (E2RW74A000)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), White (E2QSW01A000)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Yellow (P2ASW02A000)
- FIBRE-METAL BY HONEYWELL Full Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Green (E1RW74A000)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Blue (P2ARW71A000)
- RADIANS Titanium Vented Climbing Style Helmet, HiVis Yellow (THRXV-YELLOW-HV)
- Fibre-Metal By Honeywell Head Protection