Shop All Hard Hats
Fibre-Metal By Honeywell
Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Orange
Mfr # E2QRW03A000
Zoro # G4462245
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material Thermoplastic
- Fits Hat Size 6-1/2 to 8
- Series Super Eight E2
- Suspension Adjustment Type Ratchet
Product Information
- Brand Fibre-Metal By Honeywell
- MFR # E2QRW03A000
- Zoro # G4462245
- UPC # 662463223114
- Country of Origin Mexico
- Category Hard Hats
Dimensions
Fits Hat Size | 6-1/2 to 8 |
Details
Item | Hard Hat |
Head Protection Style | Front Brim |
Head Protection Material | Thermoplastic |
Series | Super Eight E2 |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 8 |
Color | Orange |
Head Protection Venting | No |
Hard Hat ANSI Type | 1 |
Standards | ANSI-Z89.1 |
Hard Hat ANSI Class | C, G |
Accessory Slots | No |
ANSI Electrical Class | C, G |
ANSI Classification | Type 1, Class G |
ANSI Impact Type | 1 |
Graphics | None |
Includes | 1 Hard Hat |
Head Protection Graphics | No Graphics |
Accessory Mounting Options | Welding Helmet Attachment Lugs |
Application | Welding Protection |
High-Visibility | No |
Head Protection Brand | HONEYWELL FIBRE-METAL |
Hard Hat Sub-Category | Hard Hats Without Graphics |
Description
Hard Hat, ANSI Classification Type 1, Class G, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (8-Point), Head Protection Color Orange, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Thermoplastic, Accessory Mounting Options Welding Helmet Attachment Lugs, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1-2009, Series SuperEight E2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHS SAFETY Pictogram, Black/Red, Self Adhesive Vinyl, GHS1273 (GHS1273)
- ZORO SELECT Push Button Lockout, Clear/Red, 1/4" (45MZ65)
- OPEN-EDGE Open-Edge™ Plastic Label Holder, 1" x 6", Clear, 50/Case (LH103)
- ZORO SELECT Barrier Post Kit, 41" H, Safety Orange (71312-4)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Dark Blue (E2QRW75A000)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Blue (E2QRW71A000)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Green (E2QRW74A000)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Yellow (P2ASW02A000)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Green (P2HNQRW74A000)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), White (E2SW01A000)
- PIP Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Pink (280-EV6151-39)
- Fibre-Metal By Honeywell Hard Hats