Shop All Hard Hats
Fibre-Metal By Honeywell
Front Brim Hard Hat, Type 1, Class G, Pinlock (8-Point), White
Mfr # E2QRW01A000
Zoro # G4462263
original price:
$41.29
37% off
new price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Cap
- Head Protection Material Thermoplastic
- Fits Hat Size One Size Fits Most
- Series Super Eight E2
- Suspension Adjustment Type 8 pt. Ratchet
Product Information
- Brand Fibre-Metal By Honeywell
- MFR # E2QRW01A000
- Zoro # G4462263
- UPC # 662463221011
- Country of Origin Mexico
- Category Hard Hats
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Hard Hat |
Head Protection Style | Cap |
Head Protection Material | Thermoplastic |
Series | Super Eight E2 |
Suspension Adjustment Type | 8 pt. Ratchet |
Number of Suspension Points | 8 |
Color | White |
Head Protection Venting | No |
Standards | ANSI-Z89.1 |
Hard Hat ANSI Type | 1 |
Hard Hat ANSI Class | C, G |
Includes | 1 Hard Hat |
ANSI Impact Type | 1 |
Accessory Slots | Yes |
Graphics | None |
Head Protection Graphics | No Graphics |
ANSI Classification | Type 1, Class G |
ANSI Electrical Class | C, G |
Application | Welding Protection |
High-Visibility | No |
Head Protection Brand | HONEYWELL FIBRE-METAL |
Hard Hat Sub-Category | Hard Hats Without Graphics |
Description
Hard Hat, ANSI Classification Type 1, Class G, Head Protection Style Front Brim, Head Protection Suspension Type Pinlock (8-Point), Head Protection Color White, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material Thermoplastic, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1-2014, CSA Z94.1-2015, Series SuperEight E2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Corrosive Placard, Blank, E-Z, PK25 (ZEZ4B)
- MCR SAFETY Econ Shoulder Leather Double Palm, PK12 (12010DP)
- ANSELL Bib Apron, Blue, 36 In. L, 28 In. W, Denim (57-003)
- 5.11 Tactical Boots, 12, R, Black, Composite, PR (12416)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), White (E2SW01A000)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Green (E2SW74A000)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Red (P2AQRW15A000)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), White (P2AQRW01A000)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Blue (E2QSW71A000)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Orange (P2HNQRW03A000)
- MSA SAFETY V-Gard Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (475362)
- Fibre-Metal By Honeywell Head Protection