Shop All Hard Hats
Fibre-Metal By Honeywell
Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), White
Mfr # E2SW01A000
Zoro # G3847191
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material Thermoplastic
- Fits Hat Size 6-1/2 to 8
- Series Super Eight E2
- Suspension Adjustment Type Swing Ratchet
Product Information
- Brand Fibre-Metal By Honeywell
- MFR # E2SW01A000
- Zoro # G3847191
- UPC # 662463210015
- Country of Origin Mexico
- Category Hard Hats
Dimensions
Fits Hat Size | 6-1/2 to 8 |
Details
Item | Hard Hat |
Head Protection Style | Front Brim |
Head Protection Material | Thermoplastic |
Series | Super Eight E2 |
Suspension Adjustment Type | Swing Ratchet |
Number of Suspension Points | 8 |
Color | White |
Head Protection Venting | No |
Hard Hat ANSI Type | 1 |
Standards | ANSI Z89.1 |
Hard Hat ANSI Class | C, G, E |
Includes | 1 Hard Hat |
Head Protection Graphics | No Graphics |
ANSI Electrical Class | C, E |
ANSI Classification | Type 1, Class E |
Graphics | None |
ANSI Impact Type | 1 |
Accessory Slots | No |
Accessory Mounting Options | None |
Application | Welding Protection |
High-Visibility | No |
Head Protection Brand | HONEYWELL FIBRE-METAL |
Hard Hat Sub-Category | Hard Hats Without Graphics |
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Swing Ratchet (8-Point), Head Protection Color White, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Thermoplastic, Accessory Mounting Options None, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1-2009, Series SuperEight E2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking FR Insulated 50C 300D Parka, M (3957FRJ-M)
- SALISBURY Electrical Gloves, Class 0, Blue, Sz 11, PR (E011BL/11)
- VIKING Hi-Vis Vest, Lime, Polyester Mesh, S (U6112G-S)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, XL, 1 PR (KKC6FN-05-XL)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Yellow (E2SW02A000)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Red (E2SW15A000)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Blue (E2SW71A000)
- FIBRE-METAL BY HONEYWELL Full Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Red (E1SW15A000)
- FIBRE-METAL BY HONEYWELL Full Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Red (E1RW15A000)
- FIBRE-METAL BY HONEYWELL Full Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Blue (E1SW71A000)
- CONDOR Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Black (52LD07)
- Fibre-Metal By Honeywell Hard Hats