Shop All Faceshields and Visors
Fibre-Metal By Honeywell
Faceshield Visor.Prpinate.3IR.9-3/4x19in
Mfr # 4199IRUV3
Zoro # G3408221
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Visor Color Green
- Material Propionate
- Visor Material Polycarbonate
- For Use With F400 Mounting Crown, F500 Mounting Crown
Product Information
- Brand Fibre-Metal By Honeywell
- MFR # 4199IRUV3
- Zoro # G3408221
- UPC # 662463223947
- Country of Origin Mexico
- Category Faceshields and Visors
Dimensions
Visor Height | 9 3/4 in |
Visor Width | 19 in |
Description
Faceshield Visor, Compatible with Brand Honeywell, Compatible with Grainger Part Number 15W974, 2KFY7, Compatible with Manufacturer Model Number F400, F500, FH66, Compatible with Series Fibre-Metal, Dielectric Protection No, Features IR/UV Protection, For Use With F400 Mounting Crown, F500 Mounting Crown, Includes Faceshield Window, Includes Anti-Fog Visor Coating No, Includes Anti-Static Visor Coating No, Includes No Visor Coatings Yes, Includes Scratch-Resistant Visor Coating No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING Classic Leather Driver Work Glove with Adjustable Wrist Strap in Russet Brown, 2X-Large (EWADJLD0812)
- FIREBOY-XINTEX Xintex CMD6-MDR-R CO Alarm 12/24V DC Interconnect - White (CMD6-MDR-R)
- ROCKY TMC Postal-Approved Plain Toe Oxford Shoe, 11ME (FQ0005000)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, Private Prop - P P N T3 (A-1218 Private Prop - P P N T3)
- FIBRE-METAL BY HONEYWELL Faceshield Visor, Clear, Propionate (4178CLBP)
- FIBRE-METAL BY HONEYWELL Headgear, Ratchet, Gray, 4In. Crown (F400)
- FIBRE-METAL BY HONEYWELL Faceshield Headgear, HDPE/Noryl Crown, Gry (F300)
- FIBRE-METAL BY HONEYWELL Faceshield Bracket, Aluminum, Silver (FH66)
- FIBRE-METAL BY HONEYWELL 975 x 19 x 060 Extended View Faceshields (4199CLBP)
- FIBRE-METAL BY HONEYWELL Faceshield Headgear, For Hard Hat, Plastic (F4500)
- MILWAUKEE TOOL Replacement Clear Dual Coat Full Face Shield Lens for BOLT Safety Helmet and Hard Hat Mount (10 pk) (48-73-1441)
- Fibre-Metal By Honeywell Eye Protection