Shop All Faceshields and Visors
Fibre-Metal By Honeywell
Faceshield Visor, Prpinate, 5IR, 8x16-1/2in
Mfr # 4178IRUV5
Zoro # G0740266
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Visor Color Green
- Material Propionate
- Visor Material Polycarbonate
- For Use With F400 Mounting Crown, F500 Mounting Crown
Product Information
- Brand Fibre-Metal By Honeywell
- MFR # 4178IRUV5
- Zoro # G0740266
- UPC # 662463150243
- Country of Origin Mexico
- Category Faceshields and Visors
Dimensions
Visor Width | 16 1/2 in |
Visor Height | 8 in |
Description
Faceshield Visor, Compatible with Brand Honeywell, Compatible with Grainger Part Number 15W974, 2KFY7, 9ARR1, 9RD03, Compatible with Manufacturer Model Number F400, F500, FH66, FM70, FM71, Compatible with Series Fibre-Metal, Dielectric Protection No, Features IR/UV Protection, For Use With F400 Mounting Crown, F500 Mounting Crown, Includes Faceshield Window, Includes Anti-Fog Visor Coating No, Includes Anti-Static Visor Coating No, Includes No Visor Coatings Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Rescue Shock Absorbing Lanyard, 6 ft., Blue (1246032)
- REFRIGIWEAR Watch Cap, Wool/Acrylic, Cuffless, Moisture-Wicking, Covers Ears/Head, Black, Universal Size (0045RBLKOSA)
- GOULD & GOODRICH Duty Belt, Universal, Black, 58 In (F/LB59-58BR)
- CROWN MATTING TECHNOLOGIES Antistatic Antifatigue Mat, 3 ft. L x 2 ft. W (CD 0023EB)
- FIBRE-METAL BY HONEYWELL Faceshield Visor.Prpinate.5IR.9-3/4x19in (4199IRUV5)
- FIBRE-METAL BY HONEYWELL Faceshield Assembly, Propionate, Clear (FM5400DCCL)
- FIBRE-METAL BY HONEYWELL CapMounted Faceshield Bracket (F5400)
- FIBRE-METAL BY HONEYWELL Faceshield Visor, Prpinate, 3IR, 8x16-1/2in (4178IRUV3)
- FIBRE-METAL BY HONEYWELL Faceshield Bracket, FullBrim, Blk, Dielctrc (FM71)
- FIBRE-METAL BY HONEYWELL Faceshield Window, Propionate, Dk Green (4178DGN)
- MSA SAFETY Visor, Clear, Polycarbonate (10115841)
- Fibre-Metal By Honeywell Faceshields and Visors