Shop All Faceshields and Visors
Fibre-Metal By Honeywell
Faceshield Screen, Steel, Black
Mfr # S199
Zoro # G3652731
Free Shipping & Returns
$80.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Visor Color Black
- Material Steel Mesh
- Visor Material Polycarbonate
- For Use With F400 Mounting Crown, F500 Mounting Crown
Product Information
- Brand Fibre-Metal By Honeywell
- MFR # S199
- Zoro # G3652731
- UPC # 662463150205
- Country of Origin Mexico
- Category Faceshields and Visors
Dimensions
Visor Height | 9 3/4 in |
Visor Width | 19 in |
Description
Faceshield Screen Visor, Compatible with Brand Honeywell, Compatible with Grainger Part Number 15W974, 2KFY7, Compatible with Manufacturer Model Number F400, F500, FH66, Compatible with Series Fibre-Metal, Dielectric Protection No, Features Extended View, Wide Screen, For Use With F400 Mounting Crown, F500 Mounting Crown, Includes Faceshield Steel Screen, Includes Anti-Fog Visor Coating No, Includes Anti-Static Visor Coating No, Includes No Visor Coatings Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cold Protection Coated Gloves, Acrylic Terry Lining, L (477L-08)
- ONGUARD Boot Covers, Slip Resist Sole, XL, Ylw, PR (9759000)
- MCR SAFETY FR Pants, Tan, 40/30 (PT2T4030)
- HONEYWELL SERVUS Mid-Calf, Sz 7, 12" H, Brown, Stl, PR (22148/7)
- FIBRE-METAL BY HONEYWELL Hardhat Adapter For Faceshields (F5500)
- FIBRE-METAL BY HONEYWELL Faceshield Headgear, For Hard Hat, Plastic (F5400)
- FIBRE-METAL BY HONEYWELL Faceshield Headgear, HDPE/Noryl Crown, Gry (F300)
- FIBRE-METAL BY HONEYWELL Faceshield Visor, FIBRE-METAL, Proprionate Material, Uncoated, 8 in Visor Height, Clear (4178CL)
- FIBRE-METAL BY HONEYWELL Faceshield Bracket (FM70)
- FIBRE-METAL BY HONEYWELL Hard Hat Crown Ratchet Headband, 4, Gray (F400)
- MSA SAFETY Ratchet Faceshield Assembly, Plastic, Blck (10127061)
- Fibre-Metal By Honeywell Faceshields and Visors