Shop All Headbands and Sweatbands
Fibre-Metal By Honeywell
Cotton Sweatband
Mfr # FM68
Zoro # G607469344
$10.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cotton
Product Information
- Brand Fibre-Metal By Honeywell
- MFR # FM68
- Zoro # G607469344
- Country of Origin United States
- Category Headbands and Sweatbands
Details
Item | H&F Protectacesories - Sweatband |
Material | Cotton |
Description
Sweatband is made of soft, absorbent cotton With an innovative design, the sweatband allows for circulation of air which evaporates sweatband moisture for cooling effect Fits most helmets and faceshields
- •Cotton sweatband
- •Highly absorbent
- •Thick foam padding
- •For use with Fibre-Metal faceshields, safety mask and helmets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Foam Nitrile Coated Gloves, NorthFlex Red, Palm Coverage, Abrasion Level 4, Red/Gray, L, 1 Pair (NF11/9L)
- AVENGER SAFETY FOOTWEAR Work Boots, 12, M, Black, Composite, PR (A7223-M)
- 3M E-A-R Pistonz Disposable Corded Ear Plugs, Pod Shape, NRR 29 dB, M, Silver, 100 Pairs (01401)
- NMC Danger Lock Out Electrical Switches Sign - Bilingual, ESD679RB (ESD679RB)
- FIBRE-METAL BY HONEYWELL Sweatbands for Hard Hats (FM69)
- FIBRE-METAL BY HONEYWELL Reusable Sweatband, SuperEight, Soft Cotton Jersey, Attaches To Hard Hat Suspension (FM69)
- FIBRE-METAL BY HONEYWELL Sweatband, Terry Cloth, FibreMetal Ratchet (FM44RTV)
- CHILL-ITS BY ERGODYNE Cooling Hat, Lime, Solid, S/M Size (8935MF)
- OCCUNOMIX Cooling Skull Cap, Polyester, 6" L (TD900-HVY)
- ERGODYNE Clear Lightweight Phase Change Cooling P (6250)
- CHILL-ITS BY ERGODYNE Cooling Towel, Lime, One Size (6710CT)
- Fibre-Metal By Honeywell Headbands and Sweatbands