Shop All Disinfectants and Sanitizers
Fiberlock Technologies
Cleaner and Disinfectant, 1 gal. Jug, Fresh Linen
Mfr # 8310-1
Zoro # G4054897
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Jug
- Size 1 gal.
- Fragrance Fresh Linen
- Primary Chemical None
- Cleaner Chemical Product Grouping Disinfectants and Sanitizers
Product Information
- Brand Fiberlock Technologies
- MFR # 8310-1
- Zoro # G4054897
- UPC # 611131956410
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 1 gal. |
Cleaner Container Size | 1 gal. |
Degreaser Container Size | 1 gal. |
Container Size | 1 gal |
Description
Disinfectant/Sanitizer, Primary Chemical None, Container Type Jug, Container Size 1 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution 2 to 4 oz per Gal Water, Fragrance Linen, Cleaner Form Liquid, Surfaces for Use On Carpet; Hard Nonporous Surfaces, Wood, Standards EPA Registered, Product Series No Series, Flash Point Greater than 200 Degrees F, NSF Rating Not Rated, EPA Registered Yes, EPA Registration Number 61178-1-73884
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 9" Pointed End Scrub Brush, 1" Trim Length, White Tampico Fill (44023)
- TENNANT Power Cord, 25 ft, Use w/4VDU7 (130222)
- REFRIGERATION TECHNOLOGIES Big Blu Leak Detector Spray, Quart (RT100S)
- GEN Single Fold Paper Towels, 1 Ply, 334 Sheets, White, 12 PK (GENSF5000W)
- FIBERLOCK TECHNOLOGIES Disinfectant/Sanitizer and Cleaner, 10 oz. Bottle, Clean and Fresh (8311-10oz)
- LYSOL Clean and Fresh Lemon and Sunflower Scent Multi-Purpose Cleaner 40 oz 1 pk (1920078626)
- TOUGH GUY Disinfectant, 32 oz. Bottle, Lemon (36XX42)
- LYSOL Disinfectant Spray, 19 oz. Aerosol Spray Can, Fresh, 12 PK (REC 04675)
- LYSOL Disinfectant Spray, 19 oz. Aerosol, Crisp Linen (19200-79329)
- ALPET Peracetic Acid Food Contact Surface Sanitizer, Drum, Vinegar (SSPA103)
- CLOROX Disinfecting Wipes, Citrus Blend, WE, PK 35 (CLO01594)
- Fiberlock Technologies Disinfectants and Sanitizers