Shop All Mold & Mildew Removers
Fiberlock Technologies
5 gal. Mold Stain Remover, Pail
Mfr # 8315-5
Zoro # G3948716
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Size 5 gal.
- Fragrance Unscented
- Cleaner Form Liquid
- Color Clear
Product Information
- Brand Fiberlock Technologies
- MFR # 8315-5
- Zoro # G3948716
- UPC # 611131956656
- Country of Origin United States
- Category Mold & Mildew Removers
Dimensions
Size | 5 gal. |
Degreaser Container Size | 5 gal. |
Cleaner Container Size | 5 gal |
Container Size | 5 gal |
Description
Mold and Mildew Remover, Cleaner Form Liquid, Container Size 5 gal, Container Type Bucket, Contains Hydrogen Peroxide, Properties Nonflammable, Ready to Use, Standards ANSI Z400.1-2004, NIOSH, OSHA, Surfaces for Use On Hard Nonporous Surfaces, Maximum Coverage Area 500 sq ft, Minimum Coverage Area 100 sq ft, Fragrance Unscented, pH Level 8, pH Value Neutral, Primary Chemical Hydrogen Peroxide, Recommended Dilution Ready to Use
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LABORATORIES ELCO LABORATORIES 229396 Dirt Devil G-Style Vacuum Bag; 3 Pack (229396)
- OIL EATER Waterbased Parts Washing Fluid, Neutral (AOD5G28801)
- TILELAB 1 Qt. Heavy-Duty Stone & Tile Stripper & Cleaner (TLSTSRAQT-3)
- MILLER MFG Duraflex Flat Back Water Bucket 20 Qt. RED (1124-RE-20QT)
- FIBERLOCK TECHNOLOGIES Liquid 5 gal. Mold-Resistant Coating, Pail (8361-5)
- FIBERLOCK TECHNOLOGIES Liquid 5 gal. Mold-Resistant Coating, Pail (8360-5)
- CLOROX Tilex 32 Oz. Mold & Mildew Remover (01234)
- MOLD ARMOR Mold and Mildew Remover 32 oz (FG590)
- RMR BRANDS RMR-86 INSTANT MOLD & MILDEW STAIN REMOVER GALLON, 4PK (RMR86G-4pk)
- CONCROBIUM Mold Fogger Machine: Liquid (200620810)
- LYSOL Liquid Foam 32 oz. Mold Mildew Remover, Trigger Spray Bottle (19200-78915)
- Fiberlock Technologies Mold & Mildew Removers