Shop All Fixed Work Platforms
Fibergrate
Work Platform, Rubber Feet, 2 x 24 x 24 In
Mfr # 878700
Zoro # G2303366
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resin Type FGI-AM(R)
- Platform Height 2 in
- Length 24"
- Width 24"
- Material Antimicrobial Premium Polyester Fiberglass
Product Information
- Brand Fibergrate
- MFR # 878700
- Zoro # G2303366
- Country of Origin Mexico
- Category Fixed Work Platforms
Dimensions
Platform Height | 2 in |
Length | 24" |
Width | 24" |
Height | 2" |
Platform Depth | 24 in |
Platform Width | 24 in |
Base Width | 25-3/8" |
Base Length | 25-3/8" |
Details
Item | Work Platform |
Work Platform Item | Single Access Rolling Platform |
Resin Type | FGI-AM(R) |
Material | Antimicrobial Premium Polyester Fiberglass |
Color | Green |
Surface | A/O Grit |
Load Capacity | 300 lb |
Max. Weight (Lb.) | 300 lb. |
Max. Temp. (F) | 150 |
Type | Portable With Rubber Feet |
Description
Single Access Rolling Platform, Material Antimicrobial Premium Polyester Fiberglass, Platform Height 2 in, Load Capacity 300 lb, Platform Depth 24 in, Platform Width 24 in, Color Green, Standards -, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 3.5 Inch Blue Polyurethane Swivel Top Plate Caster Lock Brake 2 Rigid SCC, 2PK (SCC-TTL20S3514-PPUB-BLUE-2-R-2)
- DAYTON Chain, 1/0 Size, 50 ft., 465 lb. (1DKC3)
- SNAP-LOC Cargo Strap, Ratchet, 8 ft., 833 lb. (SLTHS108RR)
- WERNER Fiberglass Extension Ladder, 375 lb Load Capacity (D7124-2LV)
- FIBERGRATE Work Platform, Rubber Feet, 6 x 24 x 24 IN (878720)
- FIBERGRATE Work Platform, Rubber Feet, 4 x 24 x 24 In (878710)
- COTTERMAN Work Platform, 2 Step, Steel, 20In. H. (2WP2436A3B4B8AC2P6)
- NATIONAL PUBLIC SEATING Carpeted Portable Stage Package, 16 in. H (TFXS48481624C02)
- ADD-A-LEVEL Work Platform Base Unit, Stackable, Plastic (A6636B)
- EGA Custom Work Platform, 2 Steps, Modular, 35"W x 39"L Platform, Adjustable to 15"-18"H, Style 3 (CW3-18-2-3)
- TRI-ARC Work Platform, 3-Step, 800 lb.Cap, Steel (WLWP133648SL-Y)
- Fibergrate Fixed Work Platforms