Shop All Fiberglass Channels
Fibergrate
U Channel, ISOFR, 7/8 Leg, 1/4 In Th, 10 Ft
Mfr # 870800
Zoro # G0332981
product price: $136.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$136.99
Free 30-Day Returns
Key Features
- Material Fiberglass
- Resin Type ISOFR
- Base Width 3 in
- Leg Length 7/8 in
- Color Dark Gray
Product Information
- Brand Fibergrate
- MFR # 870800
- Zoro # G0332981
- Country of Origin Multiple
- Category Fiberglass Channels
Dimensions
Base Width | 3 in |
Length | 10 ft |
Leg Length | 7/8 in |
Base Width Tolerance | +/-0.094 in |
Length Tolerance | +/-0.094 in |
Width Tolerance | +/-0.094 in |
Overall Width | 3 in |
Overall Length | 10 ft |
Outside Base Width | 3 in |
Outside Leg Length | 7/8 in |
Description
Fiberglass U-Channel, Material Fiberglass, Outside Base Width 3 in, Base Thickness 0.25 in, Outside Leg Length 7/8 in, Leg Thickness 0.25 in, Overall Length 10 ft, Standards ASTM E-84, Maximum Temperature 150 Degrees F, Tensile Strength 30,000 psi, Resin Type ISOFR, Shape U-Channel, Color Dark Gray, Length Tolerance +/-0.094 in, Minimum Temperature -100 Degrees F, Overall Width 3 in, System of Measurement Inch, Width Tolerance +/-0.094 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PU Rubber Rod, 1 in x 12 in, 95A, Amber (BULK-RR-P95-135)
- ZORO SELECT Sheet Metal Strip, 0.013", 6" W, 1 ft. (16512)
- NO-SEE-UMS Door and Window Screen, Fiberglass, 60 in W, 100 ft L, 0.013 in Wire Dia, Silver (3003503)
- HHIP 7/8 X 4" Expanding Arbor (3902-4026)
- FIBERGRATE U Channel, ISOFR, 7/8 Leg, 1/4 In Th, 5 Ft (870730)
- FIBERGRATE U Channel, ISOFR, 2 3/4 Leg, 1/2 In T, 10 Ft (870850)
- FIBERGRATE U Channel, ISOFR, 1 5/8 Leg, 1/4 In T, 10 Ft (870820)
- FIBERGRATE U Channel, ISOFR, 9/16 Leg, 1/8 In Th, 5 Ft (870720)
- FIBERGRATE U Channel, ISOFR, 9/16 Leg, 1/8 In Th, 10 Ft (870790)
- FIBERGRATE U Channel, ISOFR, 1 1/8 Leg, 1/4 In Th, 5 Ft (870740)
- FIBERGRATE U Channel, ISOFR, 1 11/16 Leg, 3/8In T, 10Ft (870830)
- Fibergrate Fiberglass Channels