Shop All Fiberglass Channels
Fibergrate
U Channel, ISOFR, 2 3/16 Leg, 3/8 In T, 5 Ft
Mfr # 870770
Zoro # G0381367
product price: $107.99
/ea
Sold in multiples of 4 for $431.96
Free Shipping & Returns
$431.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Resin Type ISOFR
- Base Width 8 in
- Leg Length 2 3/16 in
- Color Dark Gray
Product Information
- Brand Fibergrate
- MFR # 870770
- Zoro # G0381367
- Country of Origin Multiple
- Category Fiberglass Channels
Dimensions
Base Width | 8 in |
Length | 5 ft |
Leg Length | 2 3/16 in |
Base Width Tolerance | +/-0.094 in |
Length Tolerance | +/-0.1875 in |
Outside Base Width | 8 in |
Outside Leg Length | 2 3/16 in |
Overall Width | 8 in |
Overall Length | 5 ft |
Width Tolerance | +/-0.094 in |
Description
Fiberglass U-Channel, Material Fiberglass, Outside Base Width 8 in, Base Thickness 0.375 in, Outside Leg Length 2 3/16 in, Leg Thickness 0.375 in, Overall Length 5 ft, Standards ASTM E-84, Maximum Temperature 150 Degrees F, Tensile Strength 30,000 psi, Resin Type ISOFR, Shape U-Channel, Color Dark Gray, Length Tolerance +/-0.1875 in, Minimum Temperature -100 Degrees F, Overall Width 8 in, System of Measurement Inch, Width Tolerance +/-0.094 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N Rubber Sheet No Adhesive, 60A, 1/8"T x 36"W x 36"L (BULK-RS-H60-17)
- ZORO SELECT Beige ABS Tube Stock 6 ft L, 1/8 in Inside Dia, 1/4 in Outside Dia (BULK-PT-ABS-1)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 24" W x 3/32" Thick (BULK-PS-PC-50)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 12" W x 0.500" Thick (1ZAJ4)
- FIBERGRATE U Channel, ISOFR, 2 3/16 Leg, 3/8 In T, 10Ft (870840)
- FIBERGRATE U Channel, ISOFR, 2 3/4 Leg, 1/2 In T, 10 Ft (870850)
- FIBERGRATE U Channel, ISOFR, 9/16 Leg, 1/8 In Th, 5 Ft (870720)
- FIBERGRATE U Channel, ISOFR, 1 1/8 Leg, 1/4 In Th, 5 Ft (870740)
- FIBERGRATE U Channel, ISOFR, 1 1/8 Leg, 1/4 In T, 10 Ft (870810)
- FIBERGRATE U Channel, ISOFR, 1 5/8 Leg, 1/4 In Th, 5 Ft (870750)
- Fibergrate Fiberglass Channels