Shop All Fiberglass Channels
Fibergrate
U Channel, ISOFR, 1 11/16 Leg, 3/8In T, 10Ft
Mfr # 870830
Zoro # G3177596
product price: $229.99
/ea
Sold in multiples of 2 for $459.98
Item requires special delivery charges. A $52.00 per item surcharge will be applied.
$459.98
Free 30-Day Returns
Key Features
- Material Fiberglass
- Resin Type ISOFR
- Base Width 6 in
- Leg Length 1 11/16 in
- Color Dark Gray
Product Information
- Brand Fibergrate
- MFR # 870830
- Zoro # G3177596
- Country of Origin Multiple
- Category Fiberglass Channels
Dimensions
Base Width | 6 in |
Length | 10 ft |
Leg Length | 1 11/16 in |
Length Tolerance | +/-0.094 in |
Base Width Tolerance | +/-0.094 in |
Outside Base Width | 6 in |
Overall Length | 10 ft |
Overall Width | 6 in |
Outside Leg Length | 1 11/16 in |
Width Tolerance | +/-0.094 in |
Description
Fiberglass U-Channel, Material Fiberglass, Outside Base Width 6 in, Base Thickness 0.375 in, Outside Leg Length 1 11/16 in, Leg Thickness 0.375 in, Overall Length 10 ft, Standards ASTM E-84, Maximum Temperature 150 Degrees F, Tensile Strength 30,000 psi, Resin Type ISOFR, Shape U-Channel, Color Dark Gray, Length Tolerance +/-0.094 in, Minimum Temperature -100 Degrees F, Overall Width 6 in, System of Measurement Inch, Width Tolerance +/-0.094 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrosion Resistant Rectangular Tubing, Aluminum, 6063 Alloy Type (6ALV4)
- ZORO SELECT White Acetal Homopolymer Rod Stock 6 ft. L, 1" Dia. (2XMR3)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (1101_36_0)
- TRIM-LOK Rubber Seal, D-Shaped, 1"W x 25ft. (X1678HT-25)
- FIBERGRATE U Channel, ISOFR, 1 11/16 Leg, 3/8 In T, 5Ft (870760)
- FIBERGRATE U Channel, ISOFR, 1 5/8 Leg, 1/4 In T, 10 Ft (870820)
- FIBERGRATE U Channel, ISOFR, 1 1/8 Leg, 1/4 In T, 10 Ft (870810)
- FIBERGRATE U Channel, ISOFR, 9/16 Leg, 1/8 In Th, 10 Ft (870790)
- FIBERGRATE U Channel, ISOFR, 1 1/8 Leg, 1/4 In Th, 5 Ft (870740)
- FIBERGRATE U Channel, ISOFR, 2 3/4 Leg, 1/2 In Th, 5 Ft (870780)
- FIBERGRATE U Channel, ISOFR, 2 3/16 Leg, 3/8 In T, 5 Ft (870770)
- Fibergrate Fiberglass Channels