Shop All Fiberglass Grating
Fibergrate
Stair Treads, Meniscus with Grit Nosing Surface, Corvex Resin, Yellow
Mfr # 879408
Zoro # G4578996
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Molded
- Material Fiberglass
- Mesh Rectangular
- Width 4 ft
- Depth 12 in
Product Information
- Brand Fibergrate
- MFR # 879408
- Zoro # G4578996
- Country of Origin United States
- Category Fiberglass Grating
Dimensions
Width | 4 ft |
Depth | 12 in |
Mesh Size | 1 1/2 x 6 in |
Bearing Bar Width | 0.25 in |
Bearing Bar Height | 1.5 in |
Tread Width | 4 ft |
Tread Depth | 12 in |
Description
Fiberglass Bar Stair Tread, Material Fiberglass, Type Stair Treads, Top Surface Texture Meniscus with Grit Nosing, Resin Type Corvex, Nosing Surface Gritted, Tread Depth 12 in, Tread Width 4 ft, Bearing Bar Thickness 0.25 in, Bearing Bar Height 1.5 in, Bearing Bar Spacing 1.5 in, Color Yellow, Standards Not Applicable, Maximum Temperature 140 Degrees F, Type Molded, Mesh Pattern Rectangular, Mesh Size 1 1/2 x 6 in, Shape Bar Stair Tread, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 4 ft L x 2 ft W x 3/8 in Thick (BULK-PS-UHMW-25)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0120 In (16480)
- ZORO SELECT White UHMW Roll Stock 50 ft L x 12" W x 0.050" Thick (4CDH4)
- ZORO SELECT Bar Stock, Aluminum, 6061, 3/8 x 5 In, 6 Ft (61F.375X5-72)
- FIBERGRATE Industrial Pultruded Grating, 36 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872570)
- FIBERGRATE Molded Grating, 120 in Span, Grit-Top Surface, Corvex Resin, Yellow (878884)
- FIBERGRATE Molded Grating, 48 in Span, Grit-Top Surface, Vi-Corr Resin, Orange (878876)
- FIBERGRATE Molded Grating, 60 in Span, Grit-Top Surface, Vi-Corr Resin, Orange (878866)
- FIBERGRATE Molded Grating, 120 in Span, Grit-Top Surface, Corvex Resin, Dark Gray (878900)
- FIBERGRATE Molded Grating, 60 in Span, Grit-Top Surface, Corvex Resin, Dark Gray (878862)
- FIBERGRATE Industrial Pultruded Grating, 96 in Span, Grit-Top Surface, Vi-Corr Resin, Dark Gray (872120)
- Fibergrate Fiberglass Grating