Shop All Anti-slip tapes, Treads & Stair Nosings
Fibergrate
Stair Tread, ISOFR, 1 x 10 1/2 In, 2 1/2 Ft
Mfr # 873310
Zoro # G0284821
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 1/2 ft
- Color Yellow With Black Nosing
- Material Fiberglass
- Thickness 1 in
- Standards OSHA Approved
Product Information
- Brand Fibergrate
- MFR # 873310
- Zoro # G0284821
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2 1/2 ft |
Bearing Bar Height | 1 in |
Bearing Bar Width | 0.6 in |
Depth | 10 1/2 in |
Mesh Size | 1 1/2 x 6 in |
Tread Width | 2 1/2 ft |
Tread Depth | 10 1/2 in |
Description
Fiberglass Bar Stair Tread, Material Fiberglass, Product Type Pultruded Stair Treads, Top Surface Texture Gritted, Resin Type ISOFR, Nosing Surface Gritted, Tread Depth 10 1/2 in, Tread Width 2 1/2 ft, Bearing Bar Thickness 0.6 in, Bearing Bar Height 1 in, Bearing Bar Spacing 1.5 in, Color Yellow With Black Nosing, Standards OSHA Approved, Maximum Temperature 150 Degrees F, Type I6010, Mesh Pattern Rectangular, Mesh Size 1 1/2 x 6 in, Shape Bar Stair Tread, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Drivers Glove, Goatskin, Tan, XL, PR (4TJZ6)
- HANDI RAMP Stair Nosing, Silver, 48in W, Aluminum (NSN122748SL0)
- MSA SAFETY Self Retracting Lanyard, 400lb, Carabiner (VSOHW-011-NE-A)
- GASTEC Tube, Stoddard Solvent, 50-8000mg/m3, PK10 (128)
- FIBERGRATE Stair Tread Cover, Gray, 144in W, Polyester (879540)
- FIBERGRATE Stair Tread, ISOFR, 1 x 10 1/2 In, 2 Ft (873300)
- FIBERGRATE Stair Tread, ISOFR, 1 1/2 x 10 1/2 In, 2 Ft (873330)
- FIBERGRATE Stair Tread, ISOFR, 1 1/2 x 10 1/2 In, 3 Ft (873340)
- FIBERGRATE Stair Tread Cover, Gray, 48"W, Polyester (879500)
- FIBERGRATE Stair Tread Cover, Gray, 144in W, Polyester (879530)
- WOOSTER PRODUCTS Stair Tread, Black, 36in W, Extruded Alum (311BLA3)
- Fibergrate Anti-slip tapes, Treads & Stair Nosings