Shop All Anti-slip tapes, Treads & Stair Nosings
Fibergrate
Stair Tread, ISOFR, 1 1/2 x 10 1/2 In, 2 Ft
Mfr # 873330
Zoro # G0703227
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 ft
- Color Yellow With Black Nosing
- Material Fiberglass
- Thickness 1 1/2 in
- Standards OSHA Approved
Product Information
- Brand Fibergrate
- MFR # 873330
- Zoro # G0703227
- Country of Origin Multiple
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2 ft |
Bearing Bar Height | 1.5 in |
Bearing Bar Width | 0.6 in |
Depth | 10 1/2 in |
Mesh Size | 1 1/2 x 6 in |
Tread Depth | 10 1/2 in |
Tread Width | 24 in |
Description
Fiberglass Bar Stair Tread, Material Fiberglass, Product Type Pultruded Stair Treads, Top Surface Texture Gritted, Resin Type ISOFR, Nosing Surface Gritted, Tread Depth 10 1/2 in, Tread Width 24 in, Bearing Bar Thickness 0.6 in, Bearing Bar Height 1.5 in, Bearing Bar Spacing 1.5 in, Color Yellow With Black Nosing, Standards OSHA Approved, Maximum Temperature 150 Degrees F, Type I6015, Mesh Pattern Rectangular, Mesh Size 1 1/2 x 6 in, Shape Bar Stair Tread, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Hooded Sweatshirt, S, ANSI Class 3 (LUX-HZSWTBX-YS)
- ULTRATECH Spill Tray, 18 gal Spill Capacity, Polyethylene (1034)
- CONDOR Shock Absorbing Lanyard, 6 ft., Blue (19F383)
- KLEENGUARD Safety Glasses, Wraparound Anti-Fog, Anti-Scratch (38503)
- FIBERGRATE Stair Tread, ISOFR, 1 1/2 x 10 1/2 In, 3 Ft (873340)
- FIBERGRATE Stair Tread, ISOFR, 1 x 10 1/2 In, 2 Ft (873300)
- FIBERGRATE Stair Tread, ISOFR, 1 x 10 1/2 In, 2 1/2 Ft (873310)
- FIBERGRATE Stair Tread Cover, Gray, 36in W, Polyester (879490)
- FIBERGRATE Stair Tread Cover, Gray, 144in W, Polyester (879540)
- FIBERGRATE Stair Tread Cover, Gray, 144in W, Polyester (879530)
- TUFTILE ADA Warning Pad, Red, 5ft Lx2 (TT2460-SA-CRD-1)
- Fibergrate Anti-slip tapes, Treads & Stair Nosings