Shop All Anti-slip tapes, Treads & Stair Nosings
Fibergrate
Stair Tread Cover, Gray, 144in W, Polyester
Mfr # 879460
Zoro # G4332605
product price: $207.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$207.99
Free 30-Day Returns
Key Features
- Width 144 in
- Color Gray/Yellow
- Material Fiberglass
- Thickness 1/8 in
- Standards OSHA
Product Information
- Brand Fibergrate
- MFR # 879460
- Zoro # G4332605
- Country of Origin Mexico
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 144 in |
Depth | 10 in |
Lip Height | 1 1/2 in |
Details
Item | Stair Tread Cover |
Color | Gray/Yellow |
Material | Fiberglass |
Thickness | 1/8 in |
Standards | OSHA |
Tread Pattern | Grit Coating |
Installation Method | Fasteners |
Nose Style | Bullnose |
Edge Style | Round |
Number of Grit Strips | 1 |
Installation Hardware Included | No |
For Surface Type | Existing Concrete, Metal Surfaces, Wood Surfaces |
Stripe Pattern | Straight Stripes |
Surface Design | Full Coverage Grit |
Description
Stair Tread Cover, Lip Height 1 1/2 in, Nose Style Bullnose, Installation Hardware Included No, Surface Design Full Coverage Grit, Color Gray/Yellow, Edge Style Round, For Surface Type Existing Concrete, Metal Surfaces, Wood Surfaces, Indoor/Outdoor Outdoor, Installation Method Fasteners, Material Fiberglass, Number of Grit Strips 1, Overall Depth 10 in, Overall Width 144 in, Product Type Anti-Slip Stair Tread, Standards OSHA, Stripe Pattern Straight Stripes, Thickness 1/8 in, Traffic Type Heavy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Leather Gloves, L, Gunn Cut, PR, PK12 (5000)
- OBERON TCG2P™ Series Ultralight Premium Arc Flash Kits (TCG2P-CKE-NB-XL)
- 3M Replacement Foam Gasket, Gray (SF600FI)
- ZORO SELECT Airport Barricade, Plastic, 10 in H, 96 in L, 10 in W, Orange (AB96-O-DGLR)
- FIBERGRATE Stair Tread, ISOFR, 1 x 10 1/2 In, 2 1/2 Ft (873310)
- FIBERGRATE Stair Tread, ISOFR, 1 1/2 x 10 1/2 In, 2 Ft (873330)
- FIBERGRATE Stair Tread Cover, Gray, 144in W, Polyester (879540)
- FIBERGRATE Stair Tread Cover, Gray, 144in W, Polyester (879530)
- FIBERGRATE Stair Tread Cover, Gray, 36in W, Polyester (879490)
- FIBERGRATE Stair Tread, ISOFR, 1 1/2 x 10 1/2 In, 3 Ft (873340)
- NITEGLOW Stair Nosing, Photoluminescent/Black (WP-RN3SG-NG-B.3.6)
- Fibergrate Anti-slip tapes, Treads & Stair Nosings