Shop All Fiberglass Tubes
Fibergrate
Sq Tube, ISOFR, Gry, 1/8 Tx1.5 In OD Sq, 5Ft
Mfr # 870870
Zoro # G0707104
product price: $57.79
/ea
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Resin Type ISOFR
- Color Dark Gray
- Inside Square 1 1/4 in
- Outside Square 1 1/2 in
Product Information
- Brand Fibergrate
- MFR # 870870
- Zoro # G0707104
- Country of Origin Multiple
- Category Fiberglass Tubes
Dimensions
Length | 5 ft |
Length Tolerance | +/-0.1875 in |
Inside Width | 1 1/4 in |
Overall Length | 5 ft |
Inside Height | 1 1/4 in |
Outside Height | 1 1/2 in |
Outside Width | 1 1/2 in |
Description
Fiberglass Square Tube, Material Fiberglass, Wall Thickness 0.125 in, Color Dark Gray, Inside Corner Shape Square, Outside Corner Shape Square, Outside Height 1 1/2 in, Outside Width 1 1/2 in, Inside Height 1 1/4 in, Inside Width 1 1/4 in, Overall Length 5 ft, Maximum Temperature 150 Degrees F, Resin Type ISOFR, Standards ASTM E-84, Tensile Strength 30,000 psi, Wall Thickness Tolerance +/-0.019 in, Type Square, Type Square Tube, Length Tolerance +/-0.1875 in, Minimum Temperature -100 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1.5" OD x 0.25" Wall x 1" ID Alloy Steel Round Tube 4130-Cond. N Seamless (20050_48_0)
- ZORO SELECT Rod, Aluminum, 6061, 4 In Dia x 1 Ft L (61R4-12)
- ZORO SELECT Clear Cast Acrylic Rectangle Stock 48" L x 3" W x 1/4" Thick (BULK-PS-CAC-248)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 5/8 in W, 50 ft L, 1/2 in Thick, Black (CNES591/25/850T)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/8Tx1.5 In OD Sq, 10Ft (870930)
- FIBERGRATE RD Tube, ISOFR, Gry, 2 OD x1/4 In Wall, 5 Ft (871000)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/8 Tx 2 In OD Sq, 5 Ft (870880)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/4 T x4 In OD Sq, 5 Ft (870910)
- FIBERGRATE RD Tube, ISOFR, Gry, 2 ODx1/4 In Wall, 10 Ft (871030)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/4 T x4 In OD Sq, 10Ft (870970)
- FIBERGRATE RD Tube, ISOFR, Gry, 1.5 ODx1/8 In Wall, 5Ft (870990)
- Fibergrate Fiberglass Tubes