Shop All Fiberglass Rods
Fibergrate
Rod, ISO, Natural, 1 In Dia x 10 Ft L
Mfr # 870700
Zoro # G0597773
original price:
$123.08
11% off
new price: $108.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$108.99
Free 30-Day Returns
Key Features
- Material Fiberglass
- Resin Type ISO
- Color White
- Standards ASTM E-84
- Tensile Strength (PSI) 100,000 psi
Product Information
- Brand Fibergrate
- MFR # 870700
- Zoro # G0597773
- Country of Origin Multiple
- Category Fiberglass Rods
Dimensions
Diameter | 1 in |
Length | 10 ft |
Length Tolerance | +/-0.125 in |
Diameter Tolerance | +/-0.010 in |
Overall Length | 10 ft |
Outside Diameter Tolerance | +/-0.010 in |
Outside Diameter | 1 in |
Details
Material | Fiberglass |
Resin Type | ISO |
Color | White |
Standards | ASTM E-84 |
Tensile Strength (PSI) | 100,000 psi |
Max. Temp. (F) | 150 Degrees F |
Item | Fiberglass Rod |
Type | General Purpose |
Min. Temp. (F) | -100 Degrees F |
Application | Equipment Support, Platforms, Walkways |
Tensile Strength | 100,000 psi |
Maximum Temperature | 150 Degrees F |
Shape | Rod |
System of Measurement | Inch |
Minimum Temperature | -100 Degrees F |
Description
Fiberglass Rod, Material Fiberglass, Color White, Resin Type ISO, Overall Length 10 ft, Outside Diameter 1 in, Outside Diameter Tolerance +/-0.010 in, Tensile Strength 100,000 psi, Standards ASTM E-84, Length Tolerance +/-0.125 in, Maximum Temperature 150 Degrees F, Minimum Temperature -100 Degrees F, Type General Purpose, Application Equipment Support, Platforms, Walkways, Shape Rod, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Round Tube, 6' L, 3/4" Dia. (7328_72_0)
- ZORO SELECT Rubber Sheet, SBR, 3/16"Thick, 24"x12", 70A (BULK-RS-SBR75-169)
- ZORO SELECT Carbon Steel Square Bar, 12 in L, 1 in W (18S1-12)
- ZORO SELECT Flat Stock, LCS, Hot Rld, 3/16 InT, 1Wx4Ft L (HP.188X12-48)
- FIBERGRATE Rod, ISO, Natural, 1 In Dia x 5 Ft L (870640)
- FIBERGRATE Rod, ISO, Natural, 3/8 In Dia x 10 Ft L (870670)
- FIBERGRATE Rod, ISO, Natural, 3/4 In Dia x 5 Ft L (870630)
- FIBERGRATE Rod, ISO, Natural, 1/4 In Dia x 10 Ft L (870660)
- FIBERGRATE Rod, ISO, Natural, 3/4 In Dia x 10 Ft L (870690)
- FIBERGRATE Rod, ISO, Natural, 1 1/4 In Dia x 10 Ft L (870710)
- FIBERGRATE Rod, ISO, Natural, 1/2 In Dia x 5 Ft L (870620)
- Fibergrate Fiberglass Rods