Shop All Fiberglass Tubes
Fibergrate
RD Tube, ISOFR, Gry, 2 ODx1/4 In Wall, 10 Ft
Mfr # 871030
Zoro # G0875883
product price: $176.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$176.99
Free 30-Day Returns
Key Features
- Material Fiberglass
- Resin Type ISOFR
- Inside Dia. 1 1/2 in
- Color Dark Gray
- Outside Dia. 2 in
Product Information
- Brand Fibergrate
- MFR # 871030
- Zoro # G0875883
- Country of Origin Multiple
- Category Fiberglass Tubes
Dimensions
Inside Dia. | 1 1/2 in |
Outside Dia. | 2 in |
Length | 10 ft |
Outside Dia. Tolerance | +/-0.040 in |
Length Tolerance | +/-0.125 in |
Outside Diameter | 2 in |
Inside Diameter | 1.5 in |
Overall Length | 10 ft |
Outside Diameter Tolerance | +/-0.04 in |
Details
Material | Fiberglass |
Resin Type | ISOFR |
Color | Dark Gray |
Wall Thickness | 0.25 in |
Min. Temp. Rating | -100 Degrees F |
Tensile Strength | 30,000 psi |
Item | Fiberglass Round Tube |
Max. Temp. | 150 Degrees F |
Wall Thickness Tolerance | +/-0.038 in |
Standards | ASTM E-84 |
Maximum Temperature | 150 Degrees F |
Minimum Temperature | -100 Degrees F |
System of Measurement | Inch |
Description
Fiberglass Round Tube, Material Fiberglass, Color Dark Gray, Inside Diameter 1.5 in, Outside Diameter 2 in, Overall Length 10 ft, Wall Thickness 0.25 in, Maximum Temperature 150 Degrees F, Standards ASTM E-84, Tensile Strength 30,000 psi, Outside Diameter Tolerance +/-0.04 in, Wall Thickness Tolerance +/-0.038 in, Resin Type ISOFR, Length Tolerance +/-0.125 in, Minimum Temperature -100 Degrees F, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL 7/8In. TUBING (6 FT M-244)
- ZORO SELECT Carbon Steel Square Bar, 6" L, 1 3/8" W (18S1.375-6)
- ZORO SELECT Clear Polycarbonate Film Stock 10 ft. L x 40" W x 0.01" Thick (BULK-PF-PC-17)
- ONLINEMETALS 3" Nom. Schedule 10 Aluminum Pipe 6063-T6-Extruded (24867)
- FIBERGRATE RD Tube, ISOFR, Gry, 2 OD x1/4 In Wall, 5 Ft (871000)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/4 T x2 In OD Sq, 5 Ft (870890)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/4 T x3 In OD Sq, 10Ft (870960)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/4 T x4 In OD Sq, 10Ft (870970)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/8 Tx1 In OD Sq, 10 Ft (870920)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/4 T x4 In OD Sq, 5 Ft (870910)
- FIBERGRATE RD Tube, ISOFR, Gry, 1 OD x1/8 In Wall, 5 Ft (870980)
- Fibergrate Fiberglass Tubes