Shop All Fiberglass Grating
Fibergrate
Molded Grating, 96 in Span, Grit-Top Surface, Corvex Resin, Green
Mfr # 878920
Zoro # G8530374
product price: $846.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$846.99
Free 30-Day Returns
Key Features
- Material Fiberglass
- Width 4 ft
- Depth 1 1/2 in
- Color Green
- Mesh Pattern Square
Product Information
- Brand Fibergrate
- MFR # 878920
- Zoro # G8530374
- Country of Origin Multiple
- Category Fiberglass Grating
Dimensions
Span (Length) - Grating | 96 in |
Width | 4 ft |
Depth | 1 1/2 in |
Mesh Size | 1 1/2 x 1 1/2 in |
Bearing Bar Width | 0.25 in |
Bearing Bar Height | 1 1/2 in |
Overall Height | 1.5 in |
Overall Length | 8 ft |
Overall Width | 4 ft |
Description
Fiberglass Molded Grating, Material Fiberglass, Type Molded Grating, Bearing Bar Thickness 0.25 in, Bearing Bar Spacing 1.5 in, Resin Type Corvex, Color Green, Mesh Pattern Square, Maximum Temperature 150 Degrees F, Grating Key None, Overall Length 8 ft, Overall Width 4 ft, Top Surface Texture Grit-Top, Mesh Size 1 1/2 x 1 1/2 in, Shape Square, Manufacturing Process Molded, Overall Height 1.5 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene Plastic Sheet 60" L x 48" W x 1/8" Thick (BULK-PS-UHMW-502)
- ZORO SELECT Rubber Cord, EPDM, 3/16 In Dia, 10 Ft (ZUSA-RC-681)
- ONLINEMETALS 4" x 4" x 0.125" Aluminum Angle 6063-T52 (21209)
- ZORO SELECT Rod Stock, SS, 12 in Overall L (0R.375-12)
- FIBERGRATE Molded Grating, 144 in Span, Grit-Top Surface, Corvex Resin, Green (878930)
- FIBERGRATE Molded Grating, 48 in Span, Grit-Top Surface, Corvex Resin, Green (878950)
- FIBERGRATE Molded Grating, 72 in Span, Grit-Top Surface, Corvex Resin, Green (878940)
- FIBERGRATE Pedestrian Pultruded Grating, 120 in Span, Grit-Top Surface, ISOFR Resin, Light Gray (872005)
- FIBERGRATE Industrial Pultruded Grating, 144 in Span, Grit-Top Surface, Vi-Corr Resin, Dark Gray (872397)
- FIBERGRATE Industrial Pultruded Grating, 60 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872730)
- FIBERGRATE Stair Treads, Meniscus with Grit Nosing Surface, Corvex Resin, Yellow (879407)
- Fibergrate Fiberglass Grating