Shop All Fiberglass Grating
Fibergrate
Molded Grating, 60 in Span, Grit-Top Surface, Corvex Resin, Yellow
Mfr # 878894
Zoro # G7478082
product price: $701.99
/pk 2, $351.00/ea
Free Shipping & Returns
$701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Width 3 ft
- Depth 1 1/2 in
- Color Yellow
- Mesh Pattern Square
Product Information
- Brand Fibergrate
- MFR # 878894
- Zoro # G7478082
- Country of Origin United States
- Category Fiberglass Grating
Dimensions
Span (Length) - Grating | 60 in |
Width | 3 ft |
Depth | 1 1/2 in |
Mesh Size | 1 1/2 x 1 1/2 in |
Bearing Bar Width | 0.25 in |
Bearing Bar Height | 1 1/2 in |
Overall Width | 36 in |
Overall Length | 5 ft |
Overall Height | 1.5 in |
Description
Fiberglass Molded Grating, Material Fiberglass, Type Molded Grating, Bearing Bar Thickness 0.25 in, Bearing Bar Spacing 1.5 in, Resin Type Corvex, Color Yellow, Mesh Pattern Square, Maximum Temperature 140 Degrees F, Grating Key None, Overall Length 5 ft, Overall Width 36 in, Top Surface Texture Grit-Top, Mesh Size 1 1/2 x 1 1/2 in, Shape Square, Manufacturing Process Molded, Overall Height 1.5 in, System of Measurement Inch, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/64" Military Spec. Neoprene Rubber Sheet, 12"x36", Black, 40A (BULK-RS-N40MIL-32)
- ZORO SELECT Plate Stock, Tread, 3003 Al, 1/8In T, 1x 1Ft (03P.125X12-12)
- FIBERGRATE Industrial Pultruded Grating, 120 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872850)
- ZORO SELECT Clear Polycarbonate Sheet Stock 16" L x 16" W x 1/2" Thick (BULK-PS-PC-325)
- FIBERGRATE Molded Grating, 120 in Span, Grit-Top Surface, Corvex Resin, Yellow (878884)
- FIBERGRATE Industrial Pultruded Grating, 96 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872480)
- FIBERGRATE Molded Grating, 60 in Span, Grit-Top Surface, Corvex Resin, Yellow (878864)
- FIBERGRATE Industrial Pultruded Grating, 72 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872720)
- FIBERGRATE Industrial Pultruded Grating, 96 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872840)
- FIBERGRATE Industrial Pultruded Grating, 72 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872600)
- FIBERGRATE Pedestrian Pultruded Grating, 72 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873250)
- Fibergrate Fiberglass Grating