Shop All Fiberglass Grating
Fibergrate
Molded Grating, 36 in Span, Grit-Top Surface, Corvex Resin, Yellow
Mfr # 878844
Zoro # G9947847
product price: $611.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$611.99
Free 30-Day Returns
Key Features
- Span (Length) - Grating 36 in
- Material Fiberglass
- Width 10 ft
- Depth 1 in
- Color Yellow
Product Information
- Brand Fibergrate
- MFR # 878844
- Zoro # G9947847
- Country of Origin Multiple
- Category Fiberglass Grating
Dimensions
Span (Length) - Grating | 36 in |
Width | 10 ft |
Depth | 1 in |
Mesh Size | 1 x 4 in |
Bearing Bar Width | 0.25 in |
Bearing Bar Height | 1 in |
Overall Length | 36 in |
Overall Width | 10 ft |
Overall Height | 1 in |
Description
Fiberglass Molded Grating, Material Fiberglass, Type Molded Grating, Bearing Bar Thickness 0.25 in, Bearing Bar Spacing 1 in, Resin Type Corvex, Color Yellow, Mesh Pattern Rectangular, Maximum Temperature 140 Degrees F, Grating Key None, Overall Length 36 in, Overall Width 10 ft, Top Surface Texture Grit-Top, Mesh Size 1 x 4 in, Shape Rectangular, Manufacturing Process Molded, Overall Height 1 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cast Acrylic Plastic Sheet 72" L x 48" W x 3/32" Thick (BULK-PS-CAC-458)
- ZORO SELECT PU Rubber Rod, 1 1/2 in x 6 in, 75D, Black (BULK-RR-P75-74)
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Sheet, 36"x10 ft., Black, 40A (BULK-RS-N40-207)
- ZORO SELECT Black UHMW-PE Rod Stock 3 ft. L, 1-1/4" Dia. (1YVK7)
- FIBERGRATE Industrial Pultruded Grating, 60 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872550)
- FIBERGRATE Industrial Pultruded Grating, 96 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872420)
- FIBERGRATE Industrial Pultruded Grating, 144 in Span, Grit-Top Surface, Vi-Corr Resin, Dark Gray (872175)
- FIBERGRATE Industrial Pultruded Grating, 120 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872850)
- FIBERGRATE Industrial Pultruded Grating, 60 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872750)
- FIBERGRATE Pedestrian Pultruded Grating, 36 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873280)
- FIBERGRATE Industrial Pultruded Grating, 48 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872520)
- Fibergrate Fiberglass Grating