Shop All Fiberglass Grating
Fibergrate
Industrial Pultruded Grating, 96 in Span, Grit-Top Surface, Vi-Corr Resin, Dark Gray
Mfr # 872120
Zoro # G4155886
product price: $859.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$859.99
Free 30-Day Returns
Key Features
- Material Fiberglass
- Width 5 ft
- Depth 1 in
- Color Dark Gray
- Mesh Pattern None
Product Information
- Brand Fibergrate
- MFR # 872120
- Zoro # G4155886
- Country of Origin Mexico
- Category Fiberglass Grating
Dimensions
Span (Length) - Grating | 96 in |
Width | 5 ft |
Depth | 1 in |
Mesh Size | None |
Bearing Bar Width | 0.6 in |
Bearing Bar Height | 1 in |
Overall Height | 1 in |
Overall Length | 8 ft |
Overall Width | 5 ft |
Description
Fiberglass Pultruded Grating, Material Fiberglass, Type Industrial Pultruded Grating, Bearing Bar Thickness 0.6 in, Bearing Bar Spacing 1.5 in, Resin Type Vi-Corr, Color Dark Gray, Mesh Pattern None, Maximum Temperature 180 Degrees F, Grating Key I6010, Overall Length 8 ft, Overall Width 5 ft, Top Surface Texture Grit-Top, Mesh Size None, Series Safe-T-Span, Manufacturing Process Pultruded, Overall Height 1 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Acetal Plastic Rod 1 ft L, 5/16 in Dia. (BULK-PR-ACB-311)
- ZORO SELECT Rubber Cord, Buna, 1.6mm Dia, 25 Ft (ZUSA-RC-1358)
- K&S PRECISION METALS Bendable Brass Rod 1/16 & 3/64, 4PK (5072)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 1-3/4" Dia. (2XMH7)
- FIBERGRATE Molded Grating, 120 in Span, Grit-Top Surface, Corvex Resin, Green (878820)
- FIBERGRATE Molded Grating, 48 in Span, Grit-Top Surface, Corvex Resin, Dark Gray (878872)
- FIBERGRATE Molded Grating, 96 in Span, Grit-Top Surface, FGI-AM(R), Antimicrobial Premium Polyester Resin (879230)
- FIBERGRATE Industrial Pultruded Grating, 60 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872900)
- FIBERGRATE Industrial Pultruded Grating, 120 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872850)
- FIBERGRATE Pedestrian Pultruded Grating, 60 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873040)
- FIBERGRATE Pedestrian Pultruded Grating, 72 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873050)
- Fibergrate Fiberglass Grating