Shop All Fiberglass Grating
Fibergrate
Industrial Pultruded Grating, 96 in Span, Grit-Top Surface, ISOFR Resin, Yellow
Mfr # 872480
Zoro # G8530444
product price: $448.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$448.99
Free 30-Day Returns
Key Features
- Material Fiberglass
- Width 3 ft
- Depth 1 in
- Color Yellow
- Mesh Pattern None
Product Information
- Brand Fibergrate
- MFR # 872480
- Zoro # G8530444
- Country of Origin Mexico
- Category Fiberglass Grating
Dimensions
Span (Length) - Grating | 96 in |
Width | 3 ft |
Depth | 1 in |
Mesh Size | None |
Bearing Bar Width | 0.6 in |
Bearing Bar Height | 1 in |
Overall Width | 36 in |
Overall Height | 1 in |
Overall Length | 8 ft |
Description
Fiberglass Pultruded Grating, Material Fiberglass, Type Industrial Pultruded Grating, Bearing Bar Thickness 0.6 in, Bearing Bar Spacing 1.5 in, Resin Type ISOFR, Color Yellow, Mesh Pattern None, Maximum Temperature 150 Degrees F, Grating Key I6010, Overall Length 8 ft, Overall Width 36 in, Top Surface Texture Grit-Top, Mesh Size None, Series Safe-T-Span, Manufacturing Process Pultruded, Overall Height 1 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Silicone, 3/8 In Dia, 25 Ft (ZUSA-RC-1069)
- ZORO SELECT Clear Polycarbonate Rectangle Stock 4 ft L (PS-PC-ESD-140)
- ONLINEMETALS Bar-Round, Carbon Steel, 12L14 Alloy Type, 24 L. (7587)
- ZORO SELECT Beige ABS Tube Stock 1 ft L, 1/4 in Inside Dia, 5/8 in Outside Dia (BULK-PT-ABS-16)
- FIBERGRATE Industrial Pultruded Grating, 36 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872460)
- FIBERGRATE Industrial Pultruded Grating, 48 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872410)
- FIBERGRATE Industrial Pultruded Grating, 120 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872400)
- FIBERGRATE Industrial Pultruded Grating, 96 in Span, Grit-Top Surface, Vi-Corr Resin, Dark Gray (872150)
- FIBERGRATE Pedestrian Pultruded Grating, 72 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873050)
- FIBERGRATE Molded Grating, 36 in Span, Grit-Top Surface, Corvex Resin, Yellow (878854)
- FIBERGRATE Industrial Pultruded Grating, 36 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872570)
- Fibergrate Fiberglass Grating