Shop All Fiberglass Grating
Fibergrate
Industrial Pultruded Grating, 96 in Span, Grit-Top Surface, ISOFR Resin, Yellow
Mfr # 872420
Zoro # G8530435
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$863.99
Free 30-Day Returns
Key Features
- Material Fiberglass
- Width 4 ft
- Depth 1 in
- Color Yellow
- Mesh Pattern None
Product Information
- Brand Fibergrate
- MFR # 872420
- Zoro # G8530435
- Country of Origin Mexico
- Category Fiberglass Grating
Dimensions
Span (Length) - Grating | 96 in |
Width | 4 ft |
Depth | 1 in |
Mesh Size | None |
Bearing Bar Width | 0.6 in |
Bearing Bar Height | 1 in |
Overall Length | 8 ft |
Overall Height | 1 in |
Overall Width | 4 ft |
Description
Fiberglass Pultruded Grating, Material Fiberglass, Type Industrial Pultruded Grating, Bearing Bar Thickness 0.6 in, Bearing Bar Spacing 1.5 in, Resin Type ISOFR, Color Yellow, Mesh Pattern None, Maximum Temperature 150 Degrees F, Grating Key I6010, Overall Length 8 ft, Overall Width 4 ft, Top Surface Texture Grit-Top, Mesh Size None, Series Safe-T-Span, Manufacturing Process Pultruded, Overall Height 1 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.1875" Silicon Bronze Plate 655 (21583)
- USA INDUSTRIALS Soft EPDM Foam Strip w Adhesive - 1/16" T x 1/4" W x 10 ft. L (ZUSAESR-S-67)
- ZORO SELECT Foam Sheet, Open Cell, 12 in W, 12 in L, 3 in Thick, Charcoal (ZUSA-PU-121)
- PRECISION BRAND Shim Stock, Cold Low Stl, 0.0250 In, PK2 (16625)
- FIBERGRATE Industrial Pultruded Grating, 36 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872570)
- FIBERGRATE Industrial Pultruded Grating, 120 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872430)
- FIBERGRATE Industrial Pultruded Grating, 60 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872550)
- FIBERGRATE Pedestrian Pultruded Grating, 72 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873250)
- FIBERGRATE Industrial Pultruded Grating, 72 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872620)
- FIBERGRATE Molded Grating, 48 in Span, Grit-Top Surface, Corvex Resin, Dark Gray (878872)
- FIBERGRATE Pedestrian Pultruded Grating, 48 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873060)
- Fibergrate Fiberglass Grating