Shop All Fiberglass Grating
Fibergrate
Industrial Pultruded Grating, 72 in Span, Grit-Top Surface, ISOFR Resin, Yellow
Mfr # 872920
Zoro # G2955802
product price: $503.99
/ea
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Width 3 ft
- Depth 2 in
- Color Yellow
- Mesh Pattern None
Product Information
- Brand Fibergrate
- MFR # 872920
- Zoro # G2955802
- Country of Origin United States
- Category Fiberglass Grating
Dimensions
Span (Length) - Grating | 72 in |
Width | 3 ft |
Depth | 2 in |
Mesh Size | None |
Bearing Bar Width | 1 in |
Bearing Bar Height | 2 in |
Overall Height | 2 in |
Overall Length | 6 ft |
Overall Width | 36 in |
Description
Fiberglass Pultruded Grating, Material Fiberglass, Type Industrial Pultruded Grating, Bearing Bar Thickness 1 in, Bearing Bar Spacing 2 in, Resin Type ISOFR, Color Yellow, Mesh Pattern None, Maximum Temperature 150 Degrees F, Grating Key T5020, Overall Length 6 ft, Overall Width 36 in, Top Surface Texture Grit-Top, Mesh Size None, Series Safe-T-Span, Manufacturing Process Pultruded, Overall Height 2 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, 4140, 2 In Dia x 1 Ft L, BHN 241 (2HKP3)
- USA INDUSTRIALS Polypropylene Plastic Rod 6 ft L, 1-1/2 in Dia. (BULK-PR-PP-45)
- FAIRCHILD Edge Grip Seal, Rubber, 8 ft Length, 1.094 in Overall Width, Style: Beltline Weatherstrip (1371-4X2)
- ZORO SELECT Felt Strip, F7, 1/8 In T, 1 x 120 In (2FHV1)
- FIBERGRATE Industrial Pultruded Grating, 60 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872890)
- FIBERGRATE Industrial Pultruded Grating, 120 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872800)
- FIBERGRATE Industrial Pultruded Grating, 96 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872840)
- FIBERGRATE Molded Grating, 144 in Span, Grit-Top Surface, FGI-AM(R), Antimicrobial Premium Polyester Resin (879260)
- FIBERGRATE Pedestrian Pultruded Grating, 72 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (872990)
- FIBERGRATE Industrial Pultruded Grating, 72 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872530)
- FIBERGRATE High Load Molded Grating, 48 in Span, Smooth Surface, Corvex Resin, Dark Gray (879100)
- Fibergrate Fiberglass Grating