Shop All Scaffolding Accessories
Fibergrate
Grating Ramp, Fiberglass, 144" L x 5" W
Mfr # 879580
Zoro # G2764568
product price: $260.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$260.99
Free 30-Day Returns
Key Features
- Material Fiberglass
- Overall Length 12 ft
- Overall Width 5 in
- For Use With Molded and Pultruded Grating Platforms
- Overall Height 1 1/2 in
Product Information
- Brand Fibergrate
- MFR # 879580
- Zoro # G2764568
- Country of Origin China
- Category Scaffolding Accessories
Dimensions
Overall Length | 12 ft |
Overall Width | 5 in |
Overall Height | 1 1/2 in |
Details
Item | Fiberglass Grating Ramp |
Material | Fiberglass |
For Use With | Molded and Pultruded Grating Platforms |
Finish | Gray Epoxy Powder Coated |
Compatible Product Type | Molded and Pultruded Grating Platforms |
Ramp Slope | 60 Degrees |
Description
Fiberglass Grating Ramp, Material Fiberglass, Accessory Type Grating Ramp, Compatible Product Type Molded and Pultruded Grating Platforms, Finish Gray Epoxy Powder Coated, Overall Width 5 in, Overall Length 12 ft, Overall Height 1 1/2 in, Ramp Slope 60 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 12" L-Track - Aluminum (AT12AL)
- LOOS Fork End, 316 SS, Cable Size 5/32 (667-5X)
- KNUFFI Corner Guard, Dome Shape, 1-47/64" D (60-6740)
- RUBBERMAID COMMERCIAL Uprights, Aluminum, PK8 (FG4091L50000)
- FIBERGRATE Grating Ramp, Fiberglass, 144" L x 5" W (879590)
- FIBERGRATE Grating Ramp, Fiberglass, 144" L x 5" W (879550)
- FIBERGRATE Grating Ramp, Fiberglass, 144" L x 5" W (879600)
- FIBERGRATE Grating Ramp, Fiberglass, 144" L x 5" W (879560)
- BIL-JAX Canopy Top Weather Protection - #6 (0071-021)
- BIL-JAX Aluminum Ramps - Folding - Pair - 10" W x 8' L (0063-0341)
- BIL-JAX Trash Hopper (0086-043)
- Fibergrate Scaffolding Accessories