Shop All Scaffolding Accessories
Fibergrate
Grating Ramp, Fiberglass, 144" L x 5" W
Mfr # 879560
Zoro # G2764601
product price: $228.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$228.99
Free 30-Day Returns
Key Features
- Material Fiberglass
- Overall Length 12 ft
- Overall Width 5 in
- For Use With Molded and Pultruded Grating Platforms
- Overall Height 1 in
Product Information
- Brand Fibergrate
- MFR # 879560
- Zoro # G2764601
- Country of Origin China
- Category Scaffolding Accessories
Dimensions
Overall Length | 12 ft |
Overall Width | 5 in |
Overall Height | 1 in |
Details
Item | Fiberglass Grating Ramp |
Material | Fiberglass |
For Use With | Molded and Pultruded Grating Platforms |
Finish | Gray Epoxy Powder Coated |
Ramp Slope | 40 Degrees |
Compatible Product Type | Molded and Pultruded Grating Platforms |
Description
Fiberglass Grating Ramp, Material Fiberglass, Accessory Type Grating Ramp, Compatible Product Type Molded and Pultruded Grating Platforms, Finish Gray Epoxy Powder Coated, Overall Width 5 in, Overall Length 12 ft, Overall Height 1 in, Ramp Slope 40 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 170 in H Steel Rolling Ladder, 13 Steps (1513R2642A6E10B4W4C1P3)
- GENERAL WORK PRODUCTS 3-STRAND POLY DACRON COMBO ROPE 3/8" Diameter, 600Ft L (PD3/8)
- RICHARDS-WILCOX Vertical Curve, Bottom, Radius 2Ft, 30Deg (2035.02758)
- ZORO SELECT Ratcheting Cargo Bar, 63 In.L, Steel (32J649)
- FIBERGRATE Grating Ramp, Fiberglass, 144" L x 5" W (879600)
- FIBERGRATE Grating Ramp, Fiberglass, 144" L x 5" W (879580)
- FIBERGRATE Grating Ramp, Fiberglass, 144" L x 5" W (879590)
- FIBERGRATE Grating Ramp, Fiberglass, 144" L x 5" W (879550)
- BIL-JAX Walkboard - Aluminum Plywood - Hinged - A - 28" W x 7' L (0054-346)
- BIL-JAX Cat-A-Corner Squaring Brace - #6 - 7' L (0019-46-507)
- BIL-JAX Drywall Cart - Medium Duty (0063-0574-11YE)
- Fibergrate Scaffolding Accessories