Shop All Grating Clips
Fibergrate
Grating Clip, 316 Stainless Steel, PK25
Mfr # 876080
Zoro # G2771242
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Saddle Clip
- Application Fastens Grating
- Fits Support Thickness 39/64 in
- Fits Grating Opening Size 29/32 in
- Fits Bearing Bar Spacing 1 1/2 in
Product Information
- Brand Fibergrate
- MFR # 876080
- Zoro # G2771242
- Country of Origin United States
- Category Grating Clips
Dimensions
Fits Grating Opening Size | 29/32 in |
Fits Bearing Bar Height | 1 to 1 1/2 in |
For Screw Size | 1/4 in |
Maximum Compatible Bearing Bar Height | 1 1/2 in |
Compatible Screw Size | 1/4 in |
Minimum Compatible Bearing Bar Height | 1 in |
Maximum Compatible Grating Opening Size | 32 in |
Minimum Compatible Grating Opening Size | 29 in |
Details
Item | Fiberglass Grating Clip |
Type | Saddle Clip |
Application | Fastens Grating |
Fits Support Thickness | 39/64 in |
Fits Bearing Bar Spacing | 1 1/2 in |
Material | 316 Stainless Steel |
Includes | Nut and Bolt |
Finish | Unfinished |
Meets/Exceeds | ASTM-A-240-16A, ASTM-A-480-16B, ASTM-A-666-15 |
Standards | ASTM-A-240-16A, ASTM-A-480-16B, ASTM-A-666-15 |
Compatible Support Thickness | 5/8 in |
Compatible Bearing Bar Spacing | 1 1/2 in |
Description
Fiberglass Grating Clip, Material 316 Stainless Steel, Compatible Bearing Bar Spacing 1 1/2 in, Minimum Compatible Grating Opening Size 29 in, Compatible Screw Size 1/4 in, Maximum Compatible Bearing Bar Height 1 1/2 in, Compatible Support Thickness 5/8 in, Product Type Clip Only, Finish Unfinished, Standards ASTM-A-240-16A, ASTM-A-480-16B, ASTM-A-666-15, Includes Nut and Bolt, Application Fastens Grating, Maximum Compatible Grating Opening Size 32 in, Minimum Compatible Bearing Bar Height 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Buna, 4.0mm Dia, 25 Ft (ZUSA-RC-1364)
- ONLINEMETALS 0.375" Brass Round Bar 360-H02 Extruded (1259)
- ZORO SELECT Felt Strip, F7, 1/4 In T, 1/2 x 12 In (2FHL9)
- ZORO SELECT 3/16" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 70A (BULK-RS-H70-910)
- FIBERGRATE Grating Clip, 316 Stainless Steel, PK25 (876010)
- FIBERGRATE Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, Unfinished, 25 PK (876090)
- FIBERGRATE Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, Unfinished, 25 PK (876040)
- FIBERGRATE Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, Unfinished, 25 PK (876110)
- FIBERGRATE Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, Unfinished, 25 PK (876070)
- FIBERGRATE Grating Clip, For Screw Size M10, 316 Stainless Steel, Unfinished, 25 PK (876000)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, Carbon Steel, Galvanized, 10 PK (WGP-1/GG-1B)
- Fibergrate