Shop All Fiberglass Sheets
Fibergrate
FRP PLATE
Mfr # 871290
Zoro # G408385607
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,188.99
Free 30-Day Returns
Key Features
- Material Fiberglass
- Resin Type VEFR
- Thickness 0.375 in
- Standards ASTM D-635, ASTM E-84, NSF Standard 61-Certified
- Thickness Tolerance +0.125/-0.063 in
Product Information
- Brand Fibergrate
- MFR # 871290
- Zoro # G408385607
- Country of Origin Mexico
- Category Fiberglass Sheets
Dimensions
Overall Length | 8 ft |
Overall Width | 4 ft |
Details
Material | Fiberglass |
Item | Fiberglass Sheet |
Resin Type | VEFR |
Thickness | 0.375 in |
Standards | ASTM D-635, ASTM E-84, NSF Standard 61-Certified |
Thickness Tolerance | +0.125/-0.063 in |
Color | Dark Gray |
Top Surface Texture | Smooth |
Shape | Sheet |
Maximum Temperature | 180 Degrees F |
System of Measurement | Inch |
Description
Fiberglass Sheet, Material Fiberglass, Color Dark Gray, Thickness 0.375 in, Overall Length 8 ft, Overall Width 4 ft, Resin Type VEFR, Maximum Temperature 180 Degrees F, Thickness Tolerance +0.125/-0.063 in, Type Smooth, Standards ASTM D-635, ASTM E-84, NSF Standard 61-Certified, Top Surface Texture Smooth, System of Measurement Inch, Shape Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 3/8 in Thick, Yellow (1001326Y)
- ZORO SELECT White UHMW Polyethylene Tube Stock 5 ft L, 2 1/4 in Inside Dia, 2 5/8 in Outside Dia (63942104)
- PRECISION BRAND Arbor Shim, Stl, 0.0040x1 ID, PK10 (24205)
- ZORO SELECT Black ABS Sheet Stock 48" L x 24" W x 0.250" Thick (1ZBT6)
- FIBERGRATE FiberPlate, Grit, Poly, Gry, 1/8 x 48 x48 In (4ATF1)
- FIBERGRATE Access Floor Pedestal, 6-1/2 to 9-1/4 (879300)
- FIBERGRATE FiberPlate, Vinyl Ester, Gry, 1/4 x48x48 In (4ATH4)
- FIBERGRATE Access Floor Pedestal, 8-1/2 to 11-1/2 (879310)
- FIBERGRATE FiberPlate, Grit, Poly, Gry, 1/2 x 12 x12 In (4ATE5)
- Fibergrate Fiberglass Sheets