Shop All Fiberglass Sheets
Fibergrate
FiberPlate, Vinyl Ester, Gry, 1/4 x48x48 In
Mfr # 4ATH4
Zoro # G1287447
product price: $267.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$267.99
Free 30-Day Returns
Key Features
- Material Fiberglass
- Resin Type VEFR
- Type With Grit
- Max. Temp. (F) 180 Degrees F
- Color Dark Gray
Product Information
- Brand Fibergrate
- MFR # 4ATH4
- Zoro # G1287447
- Country of Origin United States
- Category Fiberglass Sheets
Dimensions
Length | 48 in |
Width | 48 in |
Width Tolerance | +/-0.125 in |
Length Tolerance | +/-0.125 in |
Overall Width | 4 ft |
Overall Length | 4 ft |
Details
Material | Fiberglass |
Item | Fiberglass Plate |
Resin Type | VEFR |
Type | With Grit |
Thickness | 0.25 in |
Max. Temp. (F) | 180 Degrees F |
Color | Dark Gray |
Thickness Tolerance | +0.125/-0.063 in |
Thickness (Decimal) | 0.25 in |
Standards | ASTM D-635, ASTM E-84, NSF Standard 61-Certified |
Shape | Plate |
System of Measurement | Inch |
Maximum Temperature | 180 Degrees F |
Description
Fiberglass Plate, Material Fiberglass, Color Dark Gray, Thickness 0.25 in, Overall Length 4 ft, Overall Width 4 ft, Resin Type VEFR, Maximum Temperature 180 Degrees F, Thickness Tolerance +0.125/-0.063 in, Type Gritted, Standards ASTM D-635, ASTM E-84, NSF Standard 61-Certified, System of Measurement Inch, Length Tolerance +/-0.125 in, Shape Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" x 7/8" x 1/16" Neoprene Rubber Washers 40PK (64325)
- ZORO SELECT Clear Acrylic Sheet Stock 48" L x 24" W x 0.177" Thick (BULK-PS-ACR-16)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 20 ga., #4, SS (Oxford 304#4-20Gx48x96)
- ZORO SELECT 3/16" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 50A (BULK-RS-H50-967)
- FIBERGRATE Access Floor Pedestal, 8-1/2 to 11-1/2 (879310)
- FIBERGRATE Access Floor Pedestal, 6-1/2 to 9-1/4 (879300)
- FIBERGRATE FiberPlate, Grit, Poly, Gry, 1/8 x 48 x48 In (4ATF1)
- FIBERGRATE FiberPlate, Grit, Poly, Gry, 1/2 x 12 x12 In (4ATE5)
- PROFESSIONAL PLASTICS Nomex 3.0 Density Fiberglass Phenolic Fiberglass Phenolic Honeycomb | (SHCNO.250X48X963.001-05F05F)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.007in, Grn (SFR4NA.007X36.000X48.000)
- Fibergrate Fiberglass Sheets