Shop All Fiberglass Sheets
Fibergrate
FiberPlate, Grit, Poly, Gry, 1/4 x 48x 96 In
Mfr # 4ATF6
Zoro # G7503124
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$389.99
Free 30-Day Returns
Key Features
- Material Fiberglass
- Resin Type ISOFR
- Type With Grit
- Width 48 in
- Max. Temp. (F) 150 Degrees F
Product Information
- Brand Fibergrate
- MFR # 4ATF6
- Zoro # G7503124
- Country of Origin Mexico
- Category Fiberglass Sheets
Dimensions
Length | 96 in |
Width | 48 in |
Length Tolerance | +/-0.125 in |
Width Tolerance | +/-0.125 in |
Overall Length | 8 ft |
Overall Width | 4 ft |
Details
Material | Fiberglass |
Item | Fiberglass Plate |
Resin Type | ISOFR |
Type | With Grit |
Thickness | 0.25 in |
Max. Temp. (F) | 150 Degrees F |
Thickness Tolerance | +0.125/-0.063 in |
Thickness (Decimal) | 0.25 in |
Standards | ASTM D-635, ASTM E-84, NSF Standard 61-Certified |
Color | Dark Gray |
Maximum Temperature | 150 Degrees F |
Shape | Plate |
System of Measurement | Inch |
Description
Fiberglass Plate, Material Fiberglass, Color Dark Gray, Thickness 0.25 in, Overall Length 8 ft, Overall Width 4 ft, Resin Type ISOFR, Maximum Temperature 150 Degrees F, Thickness Tolerance +0.125/-0.063 in, Type Gritted, Standards ASTM D-635, ASTM E-84, NSF Standard 61-Certified, System of Measurement Inch, Length Tolerance +/-0.125 in, Shape Plate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS PTFE Plastic Sheet 24" L x 24" W x 1/32" Thick (BULK-PS-PTFE-707)
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Strip, 6"x36", Black, 60A (BULK-RS-N60-916)
- ONLINEMETALS 1.5" Aluminum Round Bar 6061-T6511-Extruded (1094)
- ZORO SELECT Rubber Sheet, SBR, 1/4"Thick, 12"x12", 70A (BULK-RS-SBR75-161)
- FIBERGRATE FiberPlate, Grit, Poly, Gry, 1/8 x 48 x48 In (4ATF1)
- FIBERGRATE Access Floor Pedestal, 6-1/2 to 9-1/4 (879300)
- FIBERGRATE FiberPlate, Grit, Poly, Gry, 1/2 x 12 x12 In (4ATE5)
- FIBERGRATE Access Floor Pedestal, 8-1/2 to 11-1/2 (879310)
- FIBERGRATE FiberPlate, Vinyl Ester, Gry, 1/4 x48x48 In (4ATH4)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.015in, Grn (SFR4NA.015X36.000X48.000)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.007in, Grn (SFR4NA.007X36.000X48.000)
- Fibergrate Fiberglass Sheets