Shop All Fiberglass Grating
Fibergrate
Covered Stair Treads, Medium Grit Surface, Corvex Resin, Light Gray
Mfr # 879520
Zoro # G9814235
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$538.99
Free 30-Day Returns
Key Features
- Type Molded
- Material Fiberglass
- Width 12 ft
- Depth 12 1/4 in
- Color Light Gray
Product Information
- Brand Fibergrate
- MFR # 879520
- Zoro # G9814235
- Country of Origin United States
- Category Fiberglass Grating
Dimensions
Width | 12 ft |
Depth | 12 1/4 in |
Bearing Bar Height | 2.125 in |
Tread Width | 12 ft |
Tread Depth | 12 1/4 in |
Details
Item | Fiberglass Bar Stair Tread |
Type | Molded |
Material | Fiberglass |
Color | Light Gray |
Surface | Medium Grit |
Resin Type | Corvex |
Max. Temp. (F) | 150 Degrees F |
Thickness | 2 1/8 in |
Top Surface Texture | Medium Grit |
Shape | Bar Stair Tread |
System of Measurement | Inch |
Nosing Surface | Medium Gritted |
Maximum Temperature | 150 Degrees F |
Description
Fiberglass Bar Stair Tread, Material Fiberglass, Type Covered Stair Treads, Top Surface Texture Medium Grit, Resin Type Corvex, Nosing Surface Medium Gritted, Tread Depth 12 1/4 in, Tread Width 12 ft, Bearing Bar Height 2.125 in, Color Light Gray, Standards Not Applicable, Maximum Temperature 150 Degrees F, Type Molded, Shape Bar Stair Tread, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 1-1/2 In (B932S000012-13)
- PROFESSIONAL PLASTICS White Melinex 339 Film Strip, 0.005 X 36.000 Inch X 100 FT [Each] (SMELINEX339WH.005X36.000X100FT)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 120" L x 48" W x 1/2" Thick (BULK-PS-UHMW-538)
- ZORO SELECT Oil Hard Flat Stock, O1, 3/4In Wx18In L (O118348)
- FIBERGRATE Molded Grating, 48 in Span, Grit-Top Surface, FGI-AM(R), Antimicrobial Premium Polyester Resin (879210)
- FIBERGRATE Industrial Pultruded Grating, 36 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872470)
- FIBERGRATE Industrial Pultruded Grating, 48 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872930)
- FIBERGRATE Stair Treads, Meniscus with Grit Nosing Surface, Corvex Resin, Yellow (879407)
- FIBERGRATE Stair Treads, Meniscus with Grit Nosing Surface, Corvex Resin, Dark Gray (879401)
- FIBERGRATE Pedestrian Pultruded Grating, 60 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873140)
- FIBERGRATE Molded Grating, 36 in Span, Grit-Top Surface, Corvex Resin, Yellow (878844)
- Fibergrate Fiberglass Grating