Shop All Fiberglass Angles
Fibergrate
Angle, ISOFR, Gray, 1/8 Th, 1 x1 In Leg, 5 Ft
Mfr # 870400
Zoro # G0697593
original price:
$50.00
7% off
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Angle 90 Degrees
- Color Dark Gray
- Length 5 ft
- Leg Length 1 in
Product Information
- Brand Fibergrate
- MFR # 870400
- Zoro # G0697593
- Country of Origin Multiple
- Category Fiberglass Angles
Dimensions
Length | 5 ft |
Leg Length | 1 in |
Leg Length Tolerance | +/-0.094 in |
Length Tolerance | +/-0.1875 in |
Inside Leg Length | 7/8 in |
Overall Length | 5 ft |
Outside Leg Length | 1 in |
Description
Fiberglass Angle, Material Fiberglass, Leg Length 1 in, Leg Thickness 1/8 in, Angle 90 Degrees , Overall Length 5 ft, Color Dark Gray, Mechanical Finish Polished, Leg Inside Corner Shape Square, Leg Length Tolerance +/-0.094 in, Leg Thickness Tolerance +/-0.010 in, Length Tolerance +/-0.1875 in, Maximum Temperature 150 Degrees F, Tensile Strength 30,000 psi, Resin Type ISOFR, Standards ASTM D-635, ASTM E-84, NSF Standard 61-Certified, Series Dynaform, Type Angle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Slotted Shim 4 x 4" x 0.015", Pk20 (36D750)
- FIBERGRATE Pedestrian Pultruded Grating, 36 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873270)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (1092_12_0)
- ZORO SELECT Sponge, Neo-EPDM-SBR, 1/16"Thick, 72"x42" (CCNES-1/16F913-P)
- FIBERGRATE Angle, ISOFR, Gray, 1/4 In T, 3 In Leg, 10 Ft (870530)
- FIBERGRATE Angle, ISOFR, Gray, 3/8 In T, 6 In Leg, 10 Ft (870580)
- FIBERGRATE Angle, ISOFR, Gray, 1/8 In T, 1 In Leg, 10 Ft (870500)
- FIBERGRATE Angle, ISOFR, Gray, 1/4 In Th, 3 In Leg, 5 Ft (870430)
- FIBERGRATE Angle, VEFR, 1/4 In T, 2x1 1/2 In Leg, 20 Ft (871040)
- FIBERGRATE Angle, ISOFR, Gray, 1/2 In Th, 4 In Leg, 5 Ft (870470)
- FIBERGRATE Angle, ISOFR, Gray, 3/8 In Th, 4 In Leg, 5 Ft (870460)
- Fibergrate Fiberglass Angles