Shop All Fiberglass Angles
Fibergrate
Angle, ISOFR, Gray, 1/4Tx1 1/2 In Leg, 10 Ft
Mfr # 870510
Zoro # G2244173
product price: $92.39
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$92.39
Free 30-Day Returns
Key Features
- Material Fiberglass
- Angle 90 Degrees
- Color Dark Gray
- Length 10 ft
- Thickness 1/4 in
Product Information
- Brand Fibergrate
- MFR # 870510
- Zoro # G2244173
- Country of Origin Multiple
- Category Fiberglass Angles
Dimensions
Length | 10 ft |
Leg Length | 1 1/2 in |
Length Tolerance | +/-0.094 in |
Leg Length Tolerance | +/-0.094 in |
Inside Leg Length | 1 1/4 in |
Outside Leg Length | 1 1/2 in |
Overall Length | 10 ft |
Description
Fiberglass Angle, Material Fiberglass, Leg Length 1 1/2 in, Leg Thickness 1/4 in, Angle 90 Degrees , Overall Length 10 ft, Color Dark Gray, Mechanical Finish Polished, Leg Inside Corner Shape Square, Leg Length Tolerance +/-0.094 in, Leg Thickness Tolerance +/-0.010 in, Length Tolerance +/-0.094 in, Maximum Temperature 150 Degrees F, Tensile Strength 30,000 psi, Resin Type ISOFR, Standards ASTM D-635, ASTM E-84, NSF Standard 61-Certified, Series Dynaform, Type Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Grip Seal, EPDM, 250 ft Length, 0.375 in Overall Width, Style: Trim with a Side Bulb (3100B3X1/8C-250)
- MIDWEST FASTENER 3/8" x 7/8" x 1/16" Neoprene Rubber Washers 40PK (64325)
- ZORO SELECT Oil Hard Drill Rod, O1, #50, 0.069 In (O1D#506)
- ZORO SELECT White UHMW-PE Rod Stock 1 ft. L, 4" Dia. (1UXB6)
- FIBERGRATE Angle, ISOFR, Gray, 1/4 In T, 2 In Leg, 10 Ft (870520)
- FIBERGRATE Angle, ISOFR, Gray, 1/4 In T, 3 In Leg, 10 Ft (870530)
- FIBERGRATE Angle, ISOFR, Gray, 1/2 In Th, 4 In Leg, 5 Ft (870470)
- FIBERGRATE Angle, ISOFR, Gray, 1/8 In T, 1 In Leg, 10 Ft (870500)
- FIBERGRATE Angle, ISOFR, Gray, 1/2 In T, 4 In Leg, 10 Ft (870570)
- FIBERGRATE Angle, ISOFR, Gray, 1/4Tx1 1/2 In Legs, 5 Ft (870410)
- FIBERGRATE Angle, VEFR, 1/4 In T, 2x1 1/2 In Leg, 20 Ft (871040)
- Fibergrate Fiberglass Angles