Shop All Fiberglass Angles
Fibergrate
Angle, ISOFR, Gray, 1/4 In Th, 4 In Leg, 5 Ft
Mfr # 870450
Zoro # G1988901
product price: $58.65
/ea
Sold in multiples of 4 for $234.60
$234.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Angle 90 Degrees
- Color Dark Gray
- Length 5 ft
- Thickness 1/4 in
Product Information
- Brand Fibergrate
- MFR # 870450
- Zoro # G1988901
- Country of Origin Multiple
- Category Fiberglass Angles
Dimensions
Length | 5 ft |
Leg Length | 4 in |
Length Tolerance | +/-0.1875 in |
Leg Length Tolerance | +/-0.094 in |
Outside Leg Length | 4 in |
Overall Length | 5 ft |
Inside Leg Length | 3 3/4 in |
Description
Fiberglass Angle, Material Fiberglass, Leg Length 4 in, Leg Thickness 1/4 in, Angle 90 Degrees , Overall Length 5 ft, Color Dark Gray, Mechanical Finish Polished, Leg Inside Corner Shape Square, Leg Length Tolerance +/-0.094 in, Leg Thickness Tolerance +/-0.010 in, Length Tolerance +/-0.1875 in, Maximum Temperature 150 Degrees F, Tensile Strength 30,000 psi, Resin Type ISOFR, Standards ASTM D-635, ASTM E-84, NSF Standard 61-Certified, Series Dynaform, Product Type Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Richlite 1000 Sheet, 0.250 X 48.000 X 96.000 [Each] (SRICH.250X48.000X96.000NA1000)
- ZORO SELECT Black Acetal Rod Stock 1 ft. L, 1-1/4" Dia. (BULK-PR-ACB-106)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.375 Thick, 36 X 48 (SPLEXICL.375-36X48)
- ZORO SELECT 3/32" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 60A (BULK-RS-N60-922)
- FIBERGRATE Angle, ISOFR, Gray, 1/4Tx1 1/2 In Legs, 5 Ft (870410)
- FIBERGRATE Angle, ISOFR, Gray, 1/4 In Th, 2 In Leg, 5 Ft (870420)
- FIBERGRATE Angle, ISOFR, Gray, 1/4 In Th, 3 In Leg, 5 Ft (870430)
- FIBERGRATE Angle, VEFR, 1/4 In T, 2x1 1/2 In Leg, 20 Ft (871040)
- FIBERGRATE Angle, ISOFR, Gray, 3/8 In Th, 4 In Leg, 5 Ft (870460)
- FIBERGRATE Angle, ISOFR, Gray, 1/2 In Th, 4 In Leg, 5 Ft (870470)
- Fibergrate Fiberglass Angles