Shop All Fiberglass Angles
Fibergrate
Angle, ISOFR, Gray, 1/4 In Th, 2 In Leg, 5 Ft
Mfr # 870420
Zoro # G2825225
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Angle 90 Degrees
- Color Dark Gray
- Length 5 ft
- Thickness 1/4 in
Product Information
- Brand Fibergrate
- MFR # 870420
- Zoro # G2825225
- Country of Origin Multiple
- Category Fiberglass Angles
Dimensions
Length | 5 ft |
Leg Length | 2 in |
Length Tolerance | +/-0.1875 in |
Leg Length Tolerance | +/-0.094 in |
Outside Leg Length | 2 in |
Overall Length | 5 ft |
Inside Leg Length | 1 3/4 in |
Description
Fiberglass Angle, Material Fiberglass, Leg Length 2 in, Leg Thickness 1/4 in, Angle 90 Degrees , Overall Length 5 ft, Color Dark Gray, Mechanical Finish Polished, Leg Inside Corner Shape Square, Leg Length Tolerance +/-0.094 in, Leg Thickness Tolerance +/-0.010 in, Length Tolerance +/-0.1875 in, Maximum Temperature 150 Degrees F, Tensile Strength 30,000 psi, Resin Type ISOFR, Standards ASTM D-635, ASTM E-84, NSF Standard 61-Certified, Series Dynaform, Product Type Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS Door and Window Screen, Aluminum, 30 in W, 7 ft L, 0.011 in Wire Dia, Charcoal (FCS9369-M)
- REMINGTON INDUSTRIES 3/8" X 2-1/2" Aluminum Flat Bar, 6061, 6" Length, T6511 Mill Stock, Extruded, 0.375 inch Dia (0.375X2.5FLT6061T6511-6)
- PHIFER Door and Window Screen, Aluminum, 24 in W, 100 ft L, 0.011 in Wire Dia, Charcoal (3000956)
- ZORO SELECT Rod, Brass, 360, 5/8 Dia x 3 Ft L (BR360/58-36)
- FIBERGRATE Angle, ISOFR, Gray, 1/4 In Th, 3 In Leg, 5 Ft (870430)
- FIBERGRATE Angle, ISOFR, Gray, 1/4 In Th, 4 In Leg, 5 Ft (870450)
- FIBERGRATE Angle, ISOFR, Gray, 1/4Tx1 1/2 In Legs, 5 Ft (870410)
- FIBERGRATE Angle, ISOFR, Gray, 3/8 In Th, 4 In Leg, 5 Ft (870460)
- FIBERGRATE Angle, ISOFR, Gray, 3/8 In T, 6 In Leg, 10 Ft (870580)
- FIBERGRATE Angle, ISOFR, Gray, 1/4 In T, 3 In Leg, 10 Ft (870530)
- FIBERGRATE Angle, ISOFR, Gray, 1/8 Th, 1 x1 In Leg, 5 Ft (870400)
- Fibergrate Fiberglass Angles