Shop All Sledges
Fiberglass Innovations
Double Face Sledge Hammer, 34"Fiberglass Handle, 10 lb.Head
Mfr # S5
Zoro # G4797633
product price: $75.69
/ea
Free Shipping & Returns
$75.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 10 lb
- Head Material Forged Steel
- Overall Length 34 in
- Handle Material Fiberglass
- Handle Design Ergonomic
Product Information
- Brand Fiberglass Innovations
- MFR # S5
- Zoro # G4797633
- Country of Origin United States
- Category Sledges
Dimensions
Overall Length | 34 in |
Face Diameter | 4 1/2 in |
Head Length | 5 1/2 in |
Head Width | 3 1/4 in |
Details
Item | Double Face Sledge Hammer |
Head Weight | 10 lb |
Head Material | Forged Steel |
Handle Material | Fiberglass |
Handle Design | Ergonomic |
Tether Capable | Tether Capable |
Handle Color | Yellow |
Head Color | Black |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Double Face Sledge Hammer, Handle Material Fiberglass, Head Material Forged Steel, Head Weight 10 lb, Face Diameter 4 1/2 in, Overall Length 34 in, Handle Color Yellow, Head Length 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4" Drive Universal Joint SAE (54PR13)
- DE-STA-CO Latch Clamp, U-Bolt, 2000 Lbs, 2.89 In (341)
- MILWAUKEE TOOL M12 HAMMERVAC Universal Dust Extractor Kit (2509-22)
- WIDIA Spiral Point Tap, Plug, 3 (13339)
- JPW INDUSTRIES Wilton B.A.S.H Soft-Face Sledge Hammer With 4 Lb. Head And 16In Handle (40416)
- URREA Steel octogonal sledge hammer 16Lb with 36" (1440G)
- WALTER MEIER Walter Meier Manufacturing Inc WL40412 4 Lb Head 12 in. Bash Sledge Hammer -30HRC (WL40412)
- AMERICAN HAMMER Sledge Hammer, 2 lb., 12 In, Aluminum (AM2CUAG)
- WARWOOD TOOL 8 lb Cross Pein Sledge, 34 Fiberglass Handle (13265)
- WILLIAMS Williams Sledge, 16Lb, 32" Fiberglass Handle (SHF-16LA)
- AMERICAN HAMMER Sledge Hammer, 1-1/2 lb., 12-1/2 In, Wood (AM15BRWG)
- Fiberglass Innovations Hammers and Striking Tools