Shop All Plumbing Parts
This Product is Discontinued
Fiberfix
Repair Wrap, 2inx50in Multi 2 Rolls (Discontinued)
Mfr # 38202
Zoro # G9986767
This Product is Discontinued
Key Features
- Size 2" x 50"
- Material Fiberglass
- Color Black
- Full Cure 10 to 15 minutes
- Tensile Strength 1500 psi
Product Information
- Brand Fiberfix
- MFR # 38202
- Zoro # G9986767
- UPC # 857101004297
- Country of Origin China
- Category Plumbing Parts
Dimensions
Size | 2" x 50" |
Width | 2" |
Length | 50" |
Details
Material | Fiberglass |
Color | Black |
Full Cure | 10 to 15 minutes |
Tensile Strength | 1500 psi |
Performance Temp. Range | -30 Degrees to 300 Degrees F |
Line Pressure | 60 psi |
Includes | Gloves, Sandpaper, Moist Towlet, Vinyl Wrap |
Item | Pfister Trim Rng Body Chrome |
For Use On | Broken Items |
Description
Repair Wrap, For Use On Broken Items, Includes Gloves, Moist Towlet, Sandpaper, Vinyl Wrap, Material Fiberglass
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.