Shop All Whirlpools Tubs
Fiat Products
Shower Floor, White, 36" x 36" Size, 6" H
Mfr # 36WLC100
Zoro # G3921351
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color White
- Drain Location Corner
- Height (In.) 6 in
- Type Single Threshold
Product Information
- Brand Fiat Products
- MFR # 36WLC100
- Zoro # G3921351
- UPC # 088754045850
- Country of Origin United States
- Category Whirlpools Tubs
Dimensions
Height (In.) | 6 in |
Size (In.) | 36 x 36 |
Width (In.) | 36 in |
Depth (In.) | 36 in |
Threshold Height | 5 in |
Manufacturers Warranty Length | 1 yr |
Base Height | 6 in |
Base Width | 36 in |
Base Size | 36 in x 36 in |
Base Depth | 36 in |
Description
Shower Base, Base Height 6 in, Base Size 36 in x 36 in, White, Drain Connection 2 in, Drain Location Corner, Floor Material Molded Stone, Floor Shape Neo-Angle, Fiat, Rough-In 18 3/16 in x 18 1/8 in, Cascade Series, Shower Base, Threshold Height 5 in, Threshold Style Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AB&A 4" " Dia., Brass, Brass Finish, Los Angeles Style, Cover (60365)
- ZORO SELECT 2" FNPT Stainless Steel Fire Safe Ball Valve Inline (06Q011N06020FSR)
- PRO PRODUCTS Rust and Scale Preventer, Jug, 1 gal. (GL41N)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8320G18424/DCDD)
- FIAT PRODUCTS Shower Floor, White, 36" x 36" Sz, 5-7/8" H (36WL100)
- AMERICAN STANDARD Deep Soak Whirlpool Bathtub, Rh, White (2425VC-RHO.020)
- EAGO 5Ft Clear Rnded Corner Acrylic Whirlpool Bathtub for Two (AM197ETL)
- KOHLER Archer 60X30 Ia Fj Whirlpool, Heat (1947-HLA-0)
- KOHLER Mariposa 6' Whirlpool, W/Apron, Lh (1257-LA-0)
- AMERICAN STANDARD Whirlpool Tub, EverClean, Evolution, White (2422VC.020)
- EAGO 5Ft White Acrylic Corner Whirlpool Bathtub - Drain on Left (AM175-L)
- Fiat Products Whirlpools Tubs