Shop All Shower & Bathtub Parts
Fiat Products
60x32x4" Terrazzo Shower Base Single Threshold
Mfr # 6032MFTR081
Zoro # G2124635
product price: $580.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$580.99
Free 30-Day Returns
Key Features
- Type Single Threshold
- Material of Construction Terrazzo
- Depth (In.) 32 in
- Mounting Type Floor
- Color Black, White
Product Information
- Brand Fiat Products
- MFR # 6032MFTR081
- Zoro # G2124635
- UPC # 088754032287
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 32 in |
Size (In.) | 60 x 32 x 4 |
Width (In.) | 60 in |
Height (In.) | 4 in |
Base Width | 60 in |
Base Size | 60 in x 32 in |
Base Depth | 32 in |
Base Height | 4 in |
Manufacturers Warranty Length | 1 yr |
Threshold Height | 3 in |
Description
Shower Base, Base Height 4 in, Base Size 60 in x 32 in, Black, White, Drain Connection 2 in, Drain Location Center, Floor Material Terrazzo, Floor Shape Rectangle, Fiat, Rough-In 30 in x 16 in, Monterey Series, Shower Base, Threshold Height 3 in, Threshold Style Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 6 in. x 6 in. Hardened Steel Faucet Seat Wrench, Tapered Single Pack (RP77331)
- NVENT CADDY Strut Pipe Clamp, Size 1/2 In (RIGD0050S4)
- BANJO T-Line Strainer, 3/4", FNPT, 80Mesh, Black (LST075-80)
- ZORO SELECT 1/2" MNPT x 2" TBE Red Brass Pipe Nipple Sch 40 (463-020)
- US HARDWARE P-1431C RV Compression Stem Cold (8487951)
- DELTA Universal Showering Components H2Okinetic 3-Setting Slide Bar Hand Shower (51308-SS)
- KOHLER Slide Bar 30 (8524-BN)
- KOHLER Archer Receptor, 60X60 Low Threshold (9395-58)
- KOHLER Center Guide Assembly (1277291-MX)
- KOHLER Levity Plus 3/8 Door 62X59-5/8 Tb (702426-L-2MB)
- KOHLER Clear Wall Jamb, 55.97 (1284534-15)
- Fiat Products Shower & Bathtub Parts