Shop All Utility Sinks
Fiat
Modesto Mop Sink, 36L x 24W W/ Plain Curbs
Mfr # MSB3624100
Zoro # G108663043
product price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Molded Stone
- Color White
- Overall Height 10 in
- Overall Length 36 in
- Bowl Shape Rectangular
Product Information
- Brand Fiat
- MFR # MSB3624100
- Zoro # G108663043
- UPC # 88754031693
- Country of Origin China
- Category Utility Sinks
Dimensions
Overall Height | 10 in |
Overall Length | 36 in |
Overall Width | 24 in |
Details
Material | Molded Stone |
Color | White |
Bowl Shape | Rectangular |
Description
FIAT Modesto Mop Sink, 36L x 24W W/ Plain CurbsThe Modesto Mop Sink is made up of Sheet Molding Compound SMC. SMC is a plastic composite made up of filler, fire retardant, thickener, and internal mold release that have been mixed with liquid resin and a catalyst, and molded under extreme heat and pressure to create a mop service basin.Molded Stone mop service basin. Rectanglular. Includes quick drain connector, factory installed stainless steel drain assembly and strainer plate. 10 deep. **This product is prohibited from shipping to California.**
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Shower Hose, Metal, 60 x 1/2 In (8888035.002)
- TECHNIFIT Fitting, PTC, Male Straight Hex, 12mm x 3/8" Male BSPT (R) (PC12-03)
- SLOAN Plumbing Part Dv1001A Kit Bedpan Washer Wall Support (3309035)
- ZORO SELECT Tubing, 5/32In IDx1/4 In OD, 100 Ft, Blue (PE14-ABU)
- FIAT MSBID2424 24 X 24 Molded Stone Mop Sink (MSBID2424100)
- FIAT Laundry Tub 40L x 24W x 33-1/4H Floor Mounted, White (FLTDII100)
- AMGOOD Stainless Steel 3 Compartment Drop in Sink No Faucet 10in x 14in x 10in (SINK DIS-101410-3 - NO FAUCET)
- ELKAY 19-1/2" W x 25" L x 24.375" H, Wall Hung, 14 ga. 304 Stainless Steel (EWS2520W4C)
- BLANCO 22" W x 25" L x 12" H, Drop-in, Stainless Steel, Essential Laundry Sink, 1 Hole (441078)
- ORION 14 1/2 in W x 14 1/2 in L x 11 in H, Above or Below, Laboratory Sink (ARLS 11)
- BK RESOURCES 27.5 in W x 27 in L x Free Standing, Stainless Steel, One Compartment Budget Sink (BK8BS-1-24-14)
- Fiat Utility Sinks